Buy more than* S$200* and get FREE SHIPPING

  • Mounting Hole Plug, Accessory
  • Mounting Hole Plug, Accessory
  • Mounting Hole Plug, Accessory

Mounting Hole Plug, Accessory OB-31PN05

by IDEC
5.00 (1)
Item.#
08486825
Mfr.#
OB-31PN05
Package Qty.
1Pack(5PC)
Ship pack of
1
3.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Unit Model
phi 22.2
Mounting Hole Diameter (phi mm)
22.2
Purpose
It is used in order to fill the attachment hole with space panel cutout.
Color
Black
Application
It is used in order to fill the attachment hole (phi 22.2) with space panel cutout.
Material
(Black) rubber sheet nitrile systems
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Close the hole
5
From Japan
On 2013-06-06 22:39:24
I tried various, but this was the best fit.
This review is about item#08487044.