Buy more than* S$200* and get FREE SHIPPING

  • Mounting Hole Plug, Accessory
  • Mounting Hole Plug, Accessory
  • Mounting Hole Plug, Accessory

Mounting Hole Plug, Accessory OBS-13BPN05

by IDEC
5.00 (1)
Item.#
08486922
Mfr.#
OBS-13BPN05
Package Qty.
1Pack(5PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Compatible Unit Model
phi 25.5
Application
It is used in order to fill the attachment hole (phi 25.5) with space panel cutout.
Mounting Hole Diameter (phi mm)
25.5
Material
(Black) rubber sheet nitrile systems
Purpose
It is used in order to fill the attachment hole with space panel cutout.