Buy more than* S$200* and get FREE SHIPPING

  • phi Series 30 Button

phi Series 30 Button ABN2B-GPN05

by IDEC
Item.#
08486931
Mfr.#
ABN2B-GPN05
Package Qty.
1Pack(5PC)
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Material
Polyacetal plastic
Diameter (phi mm)
24.6
Shape
Protruding button
Height (mm)
9
Color
Green
Compatible Body
phi30 series system (dark color system main part)