Buy more than* S$200* and get FREE SHIPPING

  • phi Series 30 Button

phi Series 30 Button ABN3B-YPN02

by IDEC
Item.#
08486947
Mfr.#
ABN3B-YPN02
Package Qty.
1Pack(2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
9.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Material
Polyacetal resin
Height (mm)
16.2
Color
Yellow
Specification
Large type button
Diameter (phi mm)
40
Compatible Body
phi30 Series system (dark color system body)