Buy more than* S$200* and get FREE SHIPPING

  • phi Series 30 Button

phi Series 30 Button ABN2B-YPN05

by IDEC
Item.#
08486974
Mfr.#
ABN2B-YPN05
Package Qty.
1Pack(5PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Specification
Protrusion button
Diameter (phi mm)
24.6
Material
Polyacetal resin
Height (mm)
9
Color
Yellow
Compatible Body
phi30 Series system (dark color system body)