Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • phi Series 30 Button

phi Series 30 Button ABN3BN-BPN02

by IDEC
Item.#
08486983
Mfr.#
ABN3BN-BPN02
Package Qty.
1Pack(2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
10.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Specification
Large type button
Diameter (phi mm)
40
Material
Polyacetal resin
Height (mm)
16.2
Color
Black
Compatible Body
phi30 series zinc die-casting system (light color system body)