Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • Lenses [Maintenance Parts]

Lenses [Maintenance Parts] ALN06L-GPN05

by IDEC
Item.#
08487001
Mfr.#
ALN06L-GPN05
Package Qty.
1Pack(5PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Screw Diameter
M20
Diameter (phi mm)
24
Material
AS resin
Compatible
ALN, AOLN-For incandescent lamp (1W)
Height (mm)
22
Color
Green
Compatible Body
phi30 series