Buy more than* S$200* and get FREE SHIPPING

  • Lenses [Maintenance Parts]

Lenses [Maintenance Parts] ALN08L-RPN05

by IDEC
Item.#
08487017
Mfr.#
ALN08L-RPN05
Package Qty.
1Pack(5PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
AS resin
Compatible
ALN, AOLN-For incandescent lamp (2W)
Height (mm)
28.5
Color
Red
Compatible Body
phi30 series
Screw Diameter
M22
Diameter (phi mm)
24.6