Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Round Framed Ring For Push Switch, Maintenance Parts

Round Framed Ring For Push Switch, Maintenance Parts OGP-11BPN02

by IDEC
Item.#
08487026
Mfr.#
OGP-11BPN02
Package Qty.
1Set(2PC)
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Color
Black
Mounting Hole Diameter (phi mm)
30
Compatible Body
phi30 Series
Specification
Flat type
Material
Plastic (polycarbonate)
Compatible
Flat