Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Round Framed Ring For Push Switch, Maintenance Parts

Round Framed Ring For Push Switch, Maintenance Parts OG-11PN02

by IDEC
Item.#
08487035
Mfr.#
OG-11PN02
Package Qty.
1Set(2PC)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Metal (ZDC: chrome plating)
Color
-
Mounting Hole Diameter (phi mm)
30
Compatible Body
phi30 Series
Specification
Flat type
Compatible
Flat