Buy more than* S$200* and get FREE SHIPPING

  • BA Series Terminal Block Self Up Shaped 3 Pole Type
  • BA Series Terminal Block Self Up Shaped 3 Pole Type
  • BA Series Terminal Block Self Up Shaped 3 Pole Type

BA Series Terminal Block Self Up Shaped 3 Pole Type BA111TPN20

by IDEC
Item.#
08487166
Mfr.#
BA111TPN20
Package Qty.
1Pack(20PC)
Ship pack of
1
42.65 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material (Terminal)
Steel (zinc plated trivalent chromate)
Number of Poles
3
Color
Black
Recommended Tightening Torque (N/m)
0.6 to 1.0
Compatible Electric Wire Range AWG (#)
22-14
Storage Temperature Range (degree c)
-25 to +70
Operating Ambient Temperature (deg C)
-25 to +55
Compatible Electric Wire (mm2)
1.25
Rated Insulation Voltage (V)
JIS/600, UL ? CSA/300
Material (metal)
Brass (nickel plated)
Terminal Type
Self-up form
Material (Body)
Polyamide resin
Withstand Voltage
2500V ? 1 minute
Weight (g)
About 18.8
Rated Current (A)
JIS/16, UL ? CSA/15
Ambient Humidity (% RH)
45 to 85
Insulation Resistance (Mohm)
100 or more
Terminal Screws
M3