Buy more than* S$200* and get FREE SHIPPING

  • Pvc Mark Sheets

Pvc Mark Sheets BNM9PN10

by IDEC
4.50 (2)
Item.#
08487306
Mfr.#
BNM9PN10
Package Qty.
1Pack(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Specification
Fiber mark sheet (rough surface)
Length (mm)
1000
Thickness (mm)
0.5
Width (mm)
9.5
Weight (g)
About6.4
Length (m)
1
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Production of control panel
4
From Japan
On 2015-02-10 21:29:51
It is easy to use such as hardness.
This review is about item#08487297.
Automatic control unit
5
From Japan
On 2011-08-29 10:35:27
It was about 200 yen higher than the regularly purchased electric material store but a sharp job entered and it was shipped on the day, so it arrived on the day before arriving safely
This review is about item#08487297.