Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Passage Metal-Fittings Fork Type

Passage Metal-Fittings Fork Type BNJ26FWBPN10

by IDEC
3.75 (4)
Item.#
08487315
Mfr.#
BNJ26FWBPN10
Package Qty.
1Pack(10PC)
Ship pack of
1
18.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Terminal Shape
Forked type
Material
Brass
Coating
Vinyl chloride
Surface Processing
Nickel plating
Flowing Current (A)
20
Weight (g)
About 3.1
Specification
For 6 pole
Pitch between Terminals (mm)
8
Compatible Terminal Box Form
BN15MW/BNH15MW/BN15MWT/BNH15MWT/BND15W/BNDH15W/BND15WT/BNDH15WT
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Branch of the distribution line
4
From Japan
On 2017-02-08 01:41:29
Workability - on the product, we were able construction and installation without any particular problem.
This review is about item#08487315.
Constraints of the switch box
5
From Japan
On 2016-12-13 12:51:13
Pitch 10mm Order Code: 10793264 part number: fit snugly to P6 terminal block of T20-06PM Japanese spirit
This review is about item#59969262.
Distribution panel from the generator in the field
4
From Japan
On 2015-02-28 18:12:13
Easy to use
This review is about item#08555531.
I tried to make the control panel.
2
From Japan
On 2013-07-02 07:45:40
Did not work eventually not match the terminal block and the size. But, I learned that there is such a thing.
This review is about item#08487175.