Buy more than* S$200* and get FREE SHIPPING

  • Lead Free Solder Standard Soldering Iron
  • Lead Free Solder Standard Soldering Iron
  • Lead Free Solder Standard Soldering Iron

Lead Free Solder Standard Soldering Iron FX951-51

5.00 (3)
Item.#
08487771
Mfr.#
FX951-51
Package Qty.
1Set
Ship pack of
1
360.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Control Temperature (degree C)
200 to 450
Overall Length of Trowel Part (mm)
(If it is suffixed with Cord / Tip 2.4D) 188
Trowel Leakage Voltage
Less than 2mV
Station Output
24V
Station mass (kg)
1.2
Power Source (AC100V)
50/60Hz
Power Consumption (W)
75
TRUSCO Part Number
327-2711
Trowel Mass (g)
(If it is suffixed with Cord / Tip 2.4D) 30
Cord of Trowel Part (m)
1.2
Trowel Part Consumption Power
70W(24V)
Resistance between Iron Tip Ground(ohm)
2 or less
Station External Dimensions (mm)
80(W)x130(H)x131(D)
Temperature Pricision
Ripple temperature +/- 5 deg C no burden at the time
Set Contents
(HAKKO FM-2028), card, power cord, heat pad, iron stand, instruction manual ... each one body (HAKKO FX-951 station), soldering iron
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Soldering of electronic components
5
From Japan
On 2016-12-26 18:50:41
Stability of the temperature of the superficial is amazing. Since the upper and lower temperature is less work is good even in continuous work, it is worth even at high price of iron tip
This review is about item#8487771.
Using the soldering of the electronic device.
5
From Japan
On 2015-12-19 15:21:57
Easy to use and can be prevented Arigachi heating is the soldering iron.
This review is about item#08487771.
It is used for remodeling and assembly of prototype board.
5
From Japan
On 2014-11-30 16:56:59
Even if the iron is thin, even in a narrow place, it can work easily. Temperature can be secured sufficiently and it is good.
This review is about item#08487771.