Buy more than* S$200* and get FREE SHIPPING

  • Electrostatic Work Shoes

Electrostatic Work Shoes CA60

4.00 (1)
Item.#
08487796
Mfr.#
CA60
Package Qty.
1Pair
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Weight (g)
330(25.5cm), 330(25.5cm), 330(25.5cm)
Color
white, White
Size (cm)
22.5, 22.5, 22.5
2015 Trusco Published Pages
3 0463, 3 0463
Toe Box
None, None
Material (Sole)
Urethane foam (one layer), Urethane foam (one layer)
Upper Leather
PU synthetic leather, PU synthetic leather
Specification
JIS T8103 equivalent, JIS T8103 equivalent
TRUSCO Part Number
368-2013, 368-2013, 368-2013
2014 TRUSCO Published Page
3-0293, 3-0293
Caution
Sole with excellent anti slip design, however there is a possibility of change in the performance due to various conditions of road surfaces and abrasion on the shoe bottom. Not suitable for purposes other than work and relaxation., Sole with excellent anti slip design, however there is a possibility of change in the performance due to various conditions of road surfaces and abrasion on the shoe bottom. Not suitable for purposes other than work and relaxation., Sole with excellent anti slip design, however there is a possibility of change in the performance due to various conditions of road surfaces and abrasion on the shoe bottom. Not suitable for purposes other than work and relaxation., Sole with excellent anti slip design, however there is a possibility of change in the performance due to various conditions of road surfaces and abrasion on the shoe bottom. Not suitable for purposes other than work and relaxation., Sole with excellent anti slip design, however there is a possibility of change in the pe
Type
Electrostatic work shoes
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Use in the workplace
4
From Japan
On 2017-03-09 14:33:53
Since the fabric does not stretch, it is good to buy a larger one. There is no dissatisfaction after that.
This review is about item#8487884.