Buy more than* S$200* and get FREE SHIPPING

  • Scaffold Casters, Jack Caster
  • Scaffold Casters, Jack Caster
  • Scaffold Casters, Jack Caster
  • Scaffold Casters, Jack Caster
  • Scaffold Casters, Jack Caster

Scaffold Casters, Jack Caster SCP 150VS

4.60 (5)
Item.#
08487927
Mfr.#
SCP 150VS
Package Qty.
1PC
Ship pack of
1
67.73 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Purpose
For scaffolds
Shape
Universal car S
Type
Industrial caster
Shaft Diameter T(mm)
36
Eccentricity E (mm)
45
Attachment Height H (mm)
186
Material (Wheel)
Iron wheel rubber roll wheel (with bearing)
Wheel Width (mm)
42
Certification Number
14-09-188
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
200
Shaft Length L (mm)
100
Finishing (Metal Compatibletings)
Unichrome plating
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Indoor LED light exchange painting work
5
From Japan
On 2017-07-20 21:55:11
Although it is inexpensive, it is the best feature. Stopper is perfect for dual safety measures
This review is about item#8487927.
Movement of scaffold
5
From Japan
On 2016-09-29 16:53:19
With this it is easy to move the scaffold. I could easily brake and I should have bought it earlier.
This review is about item#8487927.
Movement of rolling scaffold
5
From Japan
On 2015-09-24 16:29:06
It moves without stress.
This review is about item#08487945.
Pedestal casters for movement in warehouses of generators and compressors
5
From Japan
On 2014-11-04 13:36:12
As for products, we have purchased before, so there is no problem. I always buy such miscellaneous goods from a trading company of a business dealer, but depending on things the net is cheaper, so I can only buy it at that time. Up to now I have been able to compare because I have no other choice and I am saved.
This review is about item#08487945.
Reinforcement of electric wire Other
3
From Japan
On 2012-12-05 13:36:15
Jack Caster SCJ 150 VS I purchased but the dimension table and product dimensions are different (remodeled at our company)
This review is about item#08487945.