Buy more than* S$200* and get FREE SHIPPING

  • Soft Rubber Gloves
  • Soft Rubber Gloves
  • Soft Rubber Gloves
  • Soft Rubber Gloves
  • Soft Rubber Gloves
  • Soft Rubber Gloves
  • Soft Rubber Gloves
  • Soft Rubber Gloves
  • Soft Rubber Gloves

Soft Rubber Gloves No.310

4.34 (71)
Item.#
08487997
Mfr.#
No.310
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Transport and distribution industry Engineering works constructive industry Cleaning and service industry Gardening and gardening industry
Material
Cotton, polyester
Around Palms (cm)
21.0
Overall Length (cm)
23
Color
Black
Strength
Middle
Materials (sliding resistant)
Natural rubber
Mass (g/sheet)
42.5
Middle Finger Length (cm)
7.8
Size
M
TRUSCO Part Number
253-4223
Customer Reviews
5 star 41
4 star 16
3 star 11
2 star 3
1 star 0
Review Rating: 4.34
71 Customer Reviews
The reviews are automatic translation.
Package transport
5
From Japan
On 2017-09-18 17:23:27
Anyway it's strong. I can wash around for about 10 times, so I think that economic efficiency is outstanding. The only difficulty is that the fabric is heavy and durable It will be steamed with perspiration and the smell will become tight but when considered as consumable it is very durable goods so we are very satisfied with the goods themselves.
This review is about item#38640883.
I carry cement.
5
From Japan
On 2017-09-12 20:20:14
Steaming is also less sturdy and grip strength is stable. I tried it a lot, but it is best for my work.
This review is about item#11125536.
Machine maintenance
3
From Japan
On 2017-09-06 10:07:31
Rubber part is a bit more soft, easy to use if you make it durable
This review is about item#11125536.
For loading and unloading of luggage
5
From Japan
On 2017-07-30 15:11:52
It is a gem of stability. Grab a gut and cardboard for the name of the grip.
This review is about item#5843923.
Golf course management work
3
From Japan
On 2017-07-04 00:32:53
We purchased black color NO. 310 in cooperation with colleagues in the workplace, but both of us felt it was hard to use rubber compared to green color. Is there a difference depending on the color?
This review is about item#38640874.
Used for general work in steel processing and packaging
4
From Japan
On 2017-06-19 11:47:19
First of all, we decided to use various safety gloves until we decided on our products, and we decided to use them for 7 to 8 years. Recently, complaints that only L size (wrist end is red thread), Knitting knitting is loose, easy to break, has been delivered to the person in charge of ordering from the scene. Please confirm.
This review is about item#11125536.
Recovery work
3
From Japan
On 2017-06-17 14:46:41
There is a sense of grip to some extent, I feel working while working.
This review is about item#38640865.
Fertilizer application
3
From Japan
On 2017-05-22 14:18:54
It was normal. I expected more fitted feeling and grip power.
This review is about item#5843923.
Work in the logistics warehouse
5
From Japan
On 2017-04-17 14:50:49
I tried it a lot, but this is the best! Black may be more dirty than green, is not it?
This review is about item#38640865.
Paper band, hand-drawn carton products
4
From Japan
On 2017-02-25 16:30:23
I'm using M size, I like the fit of the fabric just fine and the length of the fingers and tightening. Often we have paper bands and cartons of 20 to 30 kg, but because of the grip of rubber, we can grab luggage to some extent without having to grab the luggage, so we can hold it with only a little bit of finger burden I will. There is a certain degree of durability of rubber, but it seems that a burden is placed on the fingertip and rubbing is rubbing and replacing at around 20 days using everyday. When it gets smelly with sweat, it is economical because it can be used 2 to 3 times because it gets deodorized and it gets deodorized if it is soaked overnight in a diluted bleach and then washing it
This review is about item#38640865.