Buy more than* S$200* and get FREE SHIPPING

  • Soft Rubber Gloves
  • Soft Rubber Gloves
  • Soft Rubber Gloves
  • Soft Rubber Gloves
  • Soft Rubber Gloves
  • Soft Rubber Gloves
  • Soft Rubber Gloves
  • Soft Rubber Gloves

Soft Rubber Gloves No.310

4.36 (75)
Item.#
08488006
Mfr.#
No.310
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Transport and distribution industry Engineering works constructive industry Cleaning and service industry Gardening and gardening industry
Material
Cotton, polyester
Mass (g/sheet)
46.5
Middle Finger Length (cm)
8.0
Size
L
TRUSCO Part Number
253-4240
Materials (sliding resistant)
Natural rubber
Strength
Middle
Around Palms (cm)
23.0
Overall Length (cm)
24
Color
Black
Customer Reviews
5 star 44
4 star 17
3 star 11
2 star 3
1 star 0
Review Rating: 4.36
75 Customer Reviews
The reviews are automatic translation.
When working
4
From Japan
On 2017-12-05 08:38:51
Purchased by comparison with saved items. There was no difference in feeling of use.
This review is about item#05843905.
During sorting work
5
From Japan
On 2017-10-12 09:33:53
It is not too thick, not too thin, hardness seems to be exactly right. It should be a long-selling item!
This review is about item#38640883.
At every work
5
From Japan
On 2017-09-29 21:06:41
It is a classic working anti-slip glove. This time, I bought it all together.
This review is about item#11125536.
Portability of packing case
5
From Japan
On 2017-09-25 22:53:08
I use it as a non-slip glove, but feel safe even if it is quite heavy We can also reduce the force. I am satisfied with the comfort that the hands do not steal so much.
This review is about item#5843914.
Package transport
5
From Japan
On 2017-09-18 17:23:27
Anyway it's strong. I can wash around for about 10 times, so I think that economic efficiency is outstanding. The only difficulty is that the fabric is heavy and durable It will be steamed with perspiration and the smell will become tight but when considered as consumable it is very durable goods so we are very satisfied with the goods themselves.
This review is about item#38640883.
I carry cement.
5
From Japan
On 2017-09-12 20:20:14
Steaming is also less sturdy and grip strength is stable. I tried it a lot, but it is best for my work.
This review is about item#11125536.
Machine maintenance
3
From Japan
On 2017-09-06 10:07:31
Rubber part is a bit more soft, easy to use if you make it durable
This review is about item#11125536.
For loading and unloading of luggage
5
From Japan
On 2017-07-30 15:11:52
It is a gem of stability. Grab a gut and cardboard for the name of the grip.
This review is about item#5843923.
Golf course management work
3
From Japan
On 2017-07-04 00:32:53
We purchased black color NO. 310 in cooperation with colleagues in the workplace, but both of us felt it was hard to use rubber compared to green color. Is there a difference depending on the color?
This review is about item#38640874.
Used for general work in steel processing and packaging
4
From Japan
On 2017-06-19 11:47:19
First of all, we decided to use various safety gloves until we decided on our products, and we decided to use them for 7 to 8 years. Recently, complaints that only L size (wrist end is red thread), Knitting knitting is loose, easy to break, has been delivered to the person in charge of ordering from the scene. Please confirm.
This review is about item#11125536.