Buy more than* S$200* and get FREE SHIPPING

  • Cotton Gloves
  • Cotton Gloves
  • Cotton Gloves
  • Cotton Gloves

Cotton Gloves -

4.00 (26)
Item.#
08488024
Mfr.#
-
Package Qty.
1Bag(12Pair)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Package may be different, Package may be different
Finger Wedge
No gussets
Color
White
Description 2
With no right and left, no gussets, 100% cotton.
Middle Finger Length (cm)
7.5
Size
S
Purpose
For general production factories For quality control For the inner., For general production factories For quality control For the inner.
Right/Left Distinction
With no right and left
Material
100% cotton (30 cotton smooth editing)
Palm Width (cm)
8.5
Overall Length (cm)
21.5
Customer Reviews
5 star 11
4 star 8
3 star 3
2 star 4
1 star 0
Review Rating: 4.00
26 Customer Reviews
The reviews are automatic translation.
Auto Repair
5
From Japan
On 2017-02-07 19:06:07
I sew the rubber on the wrist part so that it does not come off, but I can wash repeatedly because the fabric is solid.
This review is about item#8488042.
Electric wiring
4
From Japan
On 2016-07-29 18:03:51
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#08488024.
Quality inspection of processed goods
2
From Japan
On 2016-07-07 16:29:03
Again, I felt many things sewing had melted from the beginning. Moreover, although it is used for quality inspection, it may be torn by just using it for one day. I also purchased S size with hand size, but it was cramped by the thick one. It is a feeling that a size larger by one size than the actual size fits moderately.
This review is about item#08488024.
Vehicle, driving
4
From Japan
On 2016-05-26 03:04:11
I think that it is strong for the price.
This review is about item#08488024.
LL size request
5
From Japan
On 2015-12-26 09:22:57
I bought an L size, but the length of the fingers was not enough, the circumference of the palm was a bit tight, and it was a bit small for my hand. (Height is 170 cm, it is not particularly large figures). I am glad if you can stock LL sizes.
This review is about item#08488042.
Packing after plating
5
From Japan
On 2014-09-25 17:32:22
Every time I feel that I can not use the seams. There was not much in the past, but it is particularly popular recently.
This review is about item#08488033.
Silk screen, used for hot stamp processing.
5
From Japan
On 2014-04-30 15:24:04
Thin gloves will open in 2 to 3 days, but since this thick glove lasts 10 times, it will save even at high price, so we will continue to purchase it.
This review is about item#08488042.
General press work
5
From Japan
On 2014-02-14 00:18:28
I was asking for a thicker so I would like a little more fiber strength if I can be satisfied.
This review is about item#08488033.
Visual inspection
5
From Japan
On 2014-01-25 10:36:05
Until now, we used things of a thin type disposable, but it is difficult to open the hole even if it is washed and reused as this thick type, so it seems that COSPA is better than the thin type. Although I was concerned about the description of a hole which is quite big even though there was a hole before use in other review, it seems there is no hole from the beginning at present. (It is the third day after I started using it)
This review is about item#08488033.
Metal fitting manufacturing industry
4
From Japan
On 2014-01-22 14:46:08
I regularly patronize, but 1 sheet in 5 packs is disappointing that the thumb base area is torn.
This review is about item#08488024.