Buy more than* S$200* and get FREE SHIPPING

  • Compact Form Inverter Frenic-Mini Series
  • Compact Form Inverter Frenic-Mini Series
  • Compact Form Inverter Frenic-Mini Series

Compact Form Inverter Frenic-Mini Series FRN0.1C1S-6J

4.18 (11)
Item.#
08489467
Mfr.#
FRN0.1C1S-6J
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Output Rated Frequency (Hz)
50/60
Cooling System
Self-cooling
Compatible Motor Capacity (kW)
0.1
Dimension D2 (mm)
10
Dimensions D (mm)
100
Braking Torque
150% (Note) Average braking torque at the time of AVR control OFF in the motor alone.
Output Rating Capacity (kVA)
0.26 (Note) Rated capacity voltage indicates the case of 220V rating.
DC Braking
Braking start frequency: 0.0 over 60.0Hz braking time: 0.0 over 30.0s braking level: 0 over 100%
Input Power Required Power Supply Capacity (kVA)
0.3 (Note) DC reactor (DCR) (option) it shows the time of application of the value.
Output Overloaded Current Rating
150 percent over 1min 200% over 0.5s of the rated output current
Rated Input Current (A)
(Without DCR) (DCR with) 2.2 is the value calculated by the 3.6 (note) condition by the manufacturer determined.
Frequency
50/60Hz
Weight (kg)
0.6
Frequency Tolerance
+5--5%
Dimension D1 (mm)
90
Power
Single-phase 100 over 120V
Protection Structure
IP20
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Output Current (A)
0.7
Lowering Permissible Dose of Input Power Momentary Voltage
More than in the 85V we will continue the operation. If the voltage drop from the rated input state in less than 85V, and will continue to 15ms between the operation.
Output Voltage (V)
3-phase 200V / 50Hz 200V 220V 230V / 60Hz
Tolerable Voltage Fluctuation
+10--10%
Customer Reviews
5 star 5
4 star 4
3 star 1
2 star 1
1 star 0
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
Jig for in-house production
4
From Japan
On 2015-08-27 18:09:46
By saying that the maker's discontinued production item, I ordered the shop first at another shop, but it became "canceled because it was ordered", where I was in trouble, there was inventory in MonotaRo and purchased. Thank you very much for helping me. Arrow and inventory selling is "secure". Thank you very much.
This review is about item#08489467.
Rotational speed control of gear motor
3
From Japan
On 2015-03-19 11:26:10
It is affordable and easy to handle items.
This review is about item#06336337.
Speed ​​control of conveyor motor
4
From Japan
On 2015-02-02 19:34:20
It is easier to set the frequency because it has a volume than the push button only.
This review is about item#06336346.
Install on the machine.
5
From Japan
On 2014-08-18 10:31:06
It was good that the horsepower of the machine was changed. When you turn on this inverter, the use of processed goods expands. Moreover, the price is also appreciated.
This review is about item#06336346.
Turn on the belt shooter and control the speed
5
From Japan
On 2014-04-04 13:34:07
After purchasing one, I was in good condition so I bought the second one. When connecting items of other companies' products, I used it for adjustment because the speed was a bit different. Because it moves at all, it is not planned to order until it gets broken. I am satisfied.
This review is about item#06336321.
motor
5
From Japan
On 2014-02-04 23:02:11
I used an inverter that I used before and ordered it at cheap on the net. I'm really thankful to you.
This review is about item#06336337.
Switching the strength of the ventilator.
5
From Japan
On 2013-11-13 13:23:22
Previously we were ordering to the equipment company, but without having a year without guarantee, we had to pay the list price and installation cost, but if it breaks in one year and two years, we purchased it as a consumable and divorced. It is exactly the same, the difference of tens of thousands is great. Is it a price that gives up despite being broken again? I'm thinking of placing an order for it.
This review is about item#06336321.
Belt feeder speed adjustment etc
5
From Japan
On 2013-02-19 17:40:48
This type of inverter is compact and it is enough if you normally use the function.
This review is about item#06336364.
Jig for consideration
4
From Japan
On 2013-02-08 14:43:51
I used such a product for the first time, it was easy to use. In addition, it was versatile and easy to incorporate as a fixture.
This review is about item#06336312.
Cutting machine motor speed change
4
From Japan
On 2013-01-09 10:38:58
It was a replacement because the existing product was broken so I could go smoothly to driving. At the end of the year, the manufacturer was on the verge of being on vacation, but I was in trouble, but due to the early delivery date it was saved by being installed within the year.
This review is about item#06336346.