Buy more than* S$200* and get FREE SHIPPING

  • Compact Form Inverter Frenic-Mini Series
  • Compact Form Inverter Frenic-Mini Series
  • Compact Form Inverter Frenic-Mini Series

Compact Form Inverter Frenic-Mini Series FRN1.5C1S-7J

4.18 (11)
Item.#
08489537
Mfr.#
FRN1.5C1S-7J
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Output Rated Frequency (Hz)
50/60
Frequency Tolerance
+5--5%
Dimension D1 (mm)
85
Power
Single-phase 200 over 240V
Weight (kg)
1.7
DC Braking
Braking start frequency: 0.0 over 60.0Hz braking time: 0.0 over 30.0s braking level: 0 over 100%
Input Power Required Power Supply Capacity (kVA)
2.4 (Note) DC reactor (DCR) (option) it shows the time of application of the value.
Output Overloaded Current Rating
150 percent over 1min 200% over 0.5s of the rated output current
Rated Input Current (A)
(Without DCR) (with DCR) 11.6 The value calculated by the 16.4 (Note) conditions by the manufacturer determined.
Braking Torque
50% (Note) Average braking torque at the time of AVR control OFF in the motor alone.
Output Rating Capacity (kVA)
3.0 (Note) Rated capacity voltage indicates the case of 220V rating.
Frequency
50/60Hz
Dimension D2 (mm)
64
Dimensions D (mm)
149
Cooling System
Fan cooling
Compatible Motor Capacity (kW)
1.5
Rated Output Current (A)
8.0 (7.0) (attention) when the carrier frequency setting is the 4kHz or more or ambient temperature is used by more than 40 degC , please use at a current value in the ().
Lowering Permissible Dose of Input Power Momentary Voltage
Or more in 165V we will continue the operation. We will continue to 15ms between the operation in the case of voltage drop from the rated input state in less than 165V.
Output Voltage (V)
3-phase 200V / 50Hz 200V 220V 230V / 60Hz
Tolerable Voltage Fluctuation
+10--10%
Protection Structure
IP20 closed form
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 5
4 star 4
3 star 1
2 star 1
1 star 0
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
House production jig
4
From Japan
On 2015-08-27 18:09:46
To say that the manufacturer production end goods, How can I ordered in the first another shop, "Because of Stock, cancel" and, I was in trouble, buy there is a stock MonotaRo. Thank you very much for helping me. Arrow-clad, it is where there is "peace of mind" that stock sale. Thank you very much.
This review is about item#08489467.
Control of the number of revolutions of the gear motor
3
From Japan
On 2015-03-19 11:26:10
Easy to handle goods at an affordable price.
This review is about item#06336337.
Speed ​​control of the conveyor motor
4
From Japan
On 2015-02-02 19:34:20
Than push-button only, easy to set the frequency because the volume is attached.
This review is about item#06336346.
Attach it to the machine.
5
From Japan
On 2014-08-18 10:31:06
Horsepower of the machine, I'm glad I changed. And processing of goods of applications put the inverter will spread. Moreover, price is also welcome.
This review is about item#06336346.
Wearing the belt shooter, to control the speed
5
From Japan
On 2014-04-04 13:34:07
After one purchase, I bought a second because the tone was good. When connecting those of third-party products to each other, because it was different a little speed, it was used to adjust. Because you are moving without any problem, we will not in order to break. We are satisfied.
This review is about item#06336321.
motor
5
From Japan
On 2014-02-04 23:02:11
And inverter damage had been using previously, We order in the cheap on the net. I'm really thankful to you.
This review is about item#06336337.
Switching of the intensity of the ventilation fan.
5
From Japan
On 2013-11-13 13:23:22
In the past, had been ordered to the equipment company, there is no security without having a year, had paid the price and installation cost, if destroyed in a year two years, it is simplistic and consumables, was purchased. Exactly the same, the difference is large tens of thousands. Also I wonder if prices get broken even give up. I'm going to order an additional.
This review is about item#06336321.
Speed ​​adjustment of the belt feeder, such as
5
From Japan
On 2013-02-19 17:40:48
This type of inverter is sufficient if a compact and also functions normally use.
This review is about item#06336364.
Consider jig
4
From Japan
On 2013-02-08 14:43:51
For the first time, but I was using such a product, it was use Yasuka'. In addition, high versatility, built-in as the jig was easy.
This review is about item#06336312.
Shifting of the cutting machine motor
4
From Japan
On 2013-01-09 10:38:58
Because it was the replacement for existing products is broken we go until the operation smoothly. At the end of the year, at the verge of the manufacturer is to rest, but was in trouble, was saved attached to the end of the year for delivery time was early.
This review is about item#06336346.