Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Inverter Freqrol-F700 Series
  • Inverter Freqrol-F700 Series
  • Inverter Freqrol-F700 Series

Inverter Freqrol-F700 Series FR-F720P-3.7K

5.00 (1)
Item.#
08490921
Mfr.#
FR-F720P-3.7K
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions H1 (mm)
-
Dimensions D (mm)
-
Cycle(Hz)
50/60
Frequency Tolerance
Less than +/-5%
Rated Output Current (A)
15.2
Weight (kg)
3.5
Compatible Motor Capacity (kW)
3.7
Power Supply Facilities Capacity (kVA)
Without DC reactor: 8.0 DC reactor installation time: 5.0
Protection Structure (JEM1030)
Closed form (IP20)
Dimension D1 (mm)
-
Dimension H (mm)
-
Output Rating Capacity (kVA)
5.8
AC Voltage Tolerance (V)
170 - 242(50Hz) 170 - 264(60Hz)
Output Voltage (V)
3 phases 200-240
Cooling System
Cold type of enforcement
Output Overloaded Current Rating
120%60s 150% 0.5s (inverse characteristics)
Rated Input AC Voltage (V)
3 phase 200-220(50 Hz) /200-240 (60 Hz)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We are controlling all the electric fans at once.
5
From Japan
On 2008-09-08 10:38:13
I'd like you to fill in illustrations and make it easier for users to set them up. Specifically, when you want to rotate the motor at 30hz, you can set it with 1 2 3 with an illustration.
This review is about item#08490973.