Buy more than* S$200* and get FREE SHIPPING

  • Inverter Freqrol-F700 Series
  • Inverter Freqrol-F700 Series
  • Inverter Freqrol-F700 Series

Inverter Freqrol-F700 Series FR-F720P-22K

5.00 (1)
Item.#
08490982
Mfr.#
FR-F720P-22K
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions H1 (mm)
-
Dimensions D (mm)
-
Cycle(Hz)
50/60
Output Rating Capacity (kVA)
32
AC Voltage Tolerance (V)
170-242(50Hz) 170-264(60Hz)
Output Voltage (V)
3-phase 200 over 240
Cooling System
Forced air Hiya-shiki
Output Overloaded Current Rating
120% 60s 150% 0.5s (inverse time characteristics)
Protection Structure (JEM1030)
Closed form (IP20)
Dimension D1 (mm)
-
Dimension H (mm)
-
Compatible Motor Capacity (kW)
22
Frequency Tolerance
+ / Over within 5%
Rated Output Current (A)
85
Weight (kg)
13
Rated Input AC Voltage (V)
3-phase 200 over 220 (50Hz) / 200 over 240 (60Hz)
Power Supply Facilities Capacity (kVA)
No DC reactor: 41 DC reactor installed at the time: 31
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We are controlling all the electric fans at once.
5
From Japan
On 2008-09-08 10:38:13
I'd like you to fill in illustrations and make it easier for users to set them up. Specifically, when you want to rotate the motor at 30hz, you can set it with 1 2 3 with an illustration.
This review is about item#08490973.