Buy more than* S$200* and get FREE SHIPPING

  • Standard Power Supply Board Type Single
  • Standard Power Supply Board Type Single
  • Standard Power Supply Board Type Single

Standard Power Supply Board Type Single LCA10S-15

5.00 (1)
Item.#
08491987
Mfr.#
LCA10S-15
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
24.99 SGD
ADD TO CART
Shipped after 2018-03-13
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Holding Time (ms)
10typ(ACIN 85V,lo=100%)20typ(ACIN 100V,lo=100%)
Storage Humidity (%)
20 to 90RH (no condensation)
Output Voltage Range (V)
Internal fixation
Inrush Current (A)
ACIN 100V:25typ(lo=100%)
Shock
Each once 196.1m / s 2 (20G) 11ms X, Y, Z direction
Input Frequency (Hz)
47 to 440 orDC
Operating Humidity Range
(Non-condensing) 20 to 90% RH
Storage Temperature (DegreeC)
-20 to +75(No condensation)
Input Voltage (V)
AC85 to 132 1phiorDC110 to 170
Weight (g)
About65
Maximum Output Power (W)
10.5
Ambient Temperature Difference (mV)
150(max)
Static load Variation (mV)
120(max)
Temporality Drift (mV)
60 (max) (The change from 30 minutes to 8 hours after the input voltage applied at ambient 25 deg C. Rated input and output)
Leak Current
(By each measurement method 60Hz, UL, CSA, of electricity depreciation method) 0.5mA max
Over-Voltage Protection
At 115% of rated voltage operation (Zener diode clamp method)
Starting Time (min)
100(max)(ACIN 85V,lo=100%)
Overcurrent Protection
Operate at min 105% of rated current, automatic return
EMI Standard
FCC-B, VCCI-B compliant
Vibration
Each 1 hour 10 to 55Hz 19.6m / s 2 (2G) period 3 minutes X, Y, Z direction
Safety Standards
UL60950-1, C22.2 No.234 get electricity depreciation CSA Compliance Statement
Rated Input Current (A)
0.3typ(lo=100%,ACIN 100V)
Cooling System
Natural air cooling
Outer Dimensions (Width W x Height H x Depth D) (mm)
49x17x94
Operating Temperature Range (deg C)
-10 to +60(Non-condensing) (With derating)
Rated Input Efficiency (%)
75typ
Rated Output Current (A)
0.7
Output Voltage Accuracy (V)
14.4 to 15.6
Static Inputs Change (mV)
60(max)
Insulation Voltage
Input - Output: AC2000V 1 minute cut-off current = 10mA, DC500V 50Mohm min (room temperature) input -FG: AC2000V 1 minute cut-off current = 10mA, DC500V 50Mohm min (room temperature) output -FG: AC500V 1 minutes cut -off current = 100mA, DC500V 50Mohm min
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as power supply for surveillance cameras
5
From Japan
On 2016-04-15 16:22:51
There is no improvement point that can be easily installed.
This review is about item#07066701.