Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Standard power supply circuit board type
  • Standard power supply circuit board type
  • Standard power supply circuit board type

Standard power supply circuit board type LCA30S-15

Item.#
08492014
Mfr.#
LCA30S-15
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
34.99 SGD
ADD TO CART
Shipped after 2018-07-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Starting Time (min)
100(max)(ACIN 85V,lo=100%)
Overcurrent Protection
Operate at min 105% of rated current, automatic return
Inrush Current (A)
ACIN 100V: 25typ (lo = 100%) (cold start)
Shock
Each once 196.1m / s 2 (20G) 11ms X, Y, Z direction
Input Frequency (Hz)
47 to 440 orDC
Operating Humidity Range
(Non-condensing) 20 to 90% RH
Storage Temperature (DegreeC)
-20 to +75(No condensation)
Input Voltage (V)
AC85 to 132 1phiorDC110 to 170
Weight (g)
About150
Static load Variation (mV)
120(max)
Rated Input Efficiency (%)
81typ
Maximum Output Power (W)
30
Rated Output Current (A)
2
Leak Current
(By each measurement method 60Hz, UL, CSA, of electricity depreciation method) 0.5mA max
Insulation Voltage
Input - Output: AC2000V 1 minute cut-off current = 10mA, DC500V 50Mohm min (room temperature) input -FG: AC2000V 1 minute cut-off current = 10mA, DC500V 50Mohm min (room temperature) output -FG: AC500V 1 minutes cut -off current = 100mA, DC500V 50Mohm min
Holding Time (ms)
10typ(ACIN 85V,lo=100%)20typ(ACIN 100V,lo=100%)
Storage Humidity (%)
20 to 90RH (no condensation)
EMI Standard
FCC-B, VCCI-B compliant
Vibration
Each 1 hour 10 to 55Hz 19.6m / s 2 (2G) period 3 minutes X, Y, Z direction
Safety Standards
UL60950-1, C22.2 No.234 get electricity depreciation CSA Compliance Statement
Rated Input Current (A)
0.7typ(lo=100%,ACIN 100V)
Cooling System
Natural air cooling
Outer Dimensions (Width W x Height H x Depth D) (mm)
50x25x132.5
Operating Temperature Range (deg C)
-10 to +60(Non-condensing) (With derating)
Output Voltage Accuracy (V)
14.4 to 15.6
Static Inputs Change (mV)
60(max)
Output Voltage Range (V)
Internal fixation
Over-Voltage Protection
Operating at 115% of the rated voltage
Ambient Temperature Difference (mV)
150(max)
Temporality Drift (mV)
30 (max) (The change from 30 minutes to 8 hours after the input voltage applied at ambient 25 deg C. Rated input and output)