Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Standard power supply circuit board type
  • Standard power supply circuit board type
  • Standard power supply circuit board type

Standard power supply circuit board type LCA50S-3

5.00 (1)
Item.#
08492041
Mfr.#
LCA50S-3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
42.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Inrush Current (A)
ACIN 100V: 30typ (lo = 100%) (cold start)
Outer Dimensions (Width W x Height H x Depth D) (mm)
50x25x195
Operating Humidity Range
(Non-condensing) 20 to 90% RH
Storage Temperature (DegreeC)
-20 to +75(No condensation)
Rated Output Voltage (V)
3
Maximum Output Power (W)
30
Starting Time (min)
200(max)(ACIN 85V,lo=100%)
Input Frequency (Hz)
47 to 440 orDC
Rated Input Current (A)
1.3typ(lo=100%,ACIN 100V
Insulation Voltage
Input - Output: AC2000V 1 minute cut-off current = 10mA, DC500V 50Mohm min (room temperature) input -FG: AC2000V 1 minute cut-off current = 10mA, DC500V 50Mohm min (room temperature) output -FG: AC500V 1 minutes cut -off current = 100mA, DC500V 50Mohm min
Vibration
Each 1 hour 10 to 55Hz 19.6m / s 2 (2G) period 3 minutes X, Y, Z direction
Temporality Drift (mV)
20 (max) (The change from 30 minutes to 8 hours after the input voltage applied at ambient 25 deg C. Rated input and output)
Overcurrent Protection
Operate at min 105% of rated current, automatic return
Leak Current
(By each measurement method 60Hz, UL, CSA, of electricity depreciation method) 0.5mA max
EMI Standard
FCC-B, VCCI-B compliant
Cooling System
Natural air cooling
Rated Input Efficiency (%)
71typ
Storage Humidity (%)
20 to 90RH (no condensation)
Input Voltage (V)
AC85 to 132 1phiorDC110 to 170
Output Voltage Range (V)
2.85 to 3.6
Weight (g)
About200
Static load Variation (mV)
40(max)
Static Inputs Change (mV)
20(max)
Holding Time (ms)
10typ(ACIN 85V,lo=100%)20typ(ACIN 100V,lo=100%)
Operating Temperature Range (deg C)
-10 to +60(Non-condensing) (With derating)
Shock
Each once 196.1m / s 2 (20G) 11ms X, Y, Z direction
Safety Standards
UL60950-1, C22.2 No.234 get electricity depreciation CSA Compliance Statement
Over-Voltage Protection
4.00 to 5.25V
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement repair due to power failure
5
From Japan
On 2017-10-19 14:47:10
Arrived and arrived the next day, the time when the machine was stopped was short, and the loss was minimized, it was saved.
This review is about item#07066701.