Buy more than* S$200* and get FREE SHIPPING

  • Standard power supply circuit board type
  • Standard power supply circuit board type
  • Standard power supply circuit board type

Standard power supply circuit board type LCA50S-5

5.00 (1)
Item.#
08492057
Mfr.#
LCA50S-5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
42.99 SGD
ADD TO CART
Shipped after 2018-04-16
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Inrush Current (A)
ACIN 100V: 30typ (lo = 100%) (cold start)
Outer Dimensions (Width W x Height H x Depth D) (mm)
50x25x195
Weight (g)
About200
Static load Variation (mV)
40(max)
Static Inputs Change (mV)
20(max)
Rated Input Efficiency (%)
78typ
Storage Humidity (%)
20 to 90RH (no condensation)
Input Voltage (V)
AC85 to 132 1phiorDC110 to 170
Output Voltage Range (V)
Internal fixation
Overcurrent Protection
Operate at min 105% of rated current, automatic return
Leak Current
(By each measurement method 60Hz, UL, CSA, of electricity depreciation method) 0.5mA max
Insulation Voltage
Input - Output: AC2000V 1 minute cut-off current = 10mA, DC500V 50Mohm min (room temperature) input -FG: AC2000V 1 minute cut-off current = 10mA, DC500V 50Mohm min (room temperature) output -FG: AC500V 1 minutes cut -off current = 100mA, DC500V 50Mohm min
Vibration
Each 1 hour 10 to 55Hz 19.6m / s 2 (2G) period 3 minutes X, Y, Z direction
Temporality Drift (mV)
20 (max) (The change from 30 minutes to 8 hours after the input voltage applied at ambient 25 deg C. Rated input and output)
EMI Standard
FCC-B, VCCI-B compliant
Cooling System
Natural air cooling
Output Voltage Accuracy (V)
4.9 to 5.3
Starting Time (min)
200(max)(ACIN 85V,lo=100%)
Input Frequency (Hz)
47 to 440 orDC
Rated Input Current (A)
1.3typ(lo=100%,ACIN 100V
Operating Humidity Range
(Non-condensing) 20 to 90% RH
Storage Temperature (DegreeC)
-20 to +75(No condensation)
Rated Output Voltage (V)
5
Maximum Output Power (W)
50
Over-Voltage Protection
Operating at 115-140% of the rated voltage
Holding Time (ms)
10typ(ACIN 85V,lo=100%)20typ(ACIN 100V,lo=100%)
Operating Temperature Range (deg C)
-10 to +60(Non-condensing) (With derating)
Shock
Each once 196.1m / s 2 (20G) 11ms X, Y, Z direction
Safety Standards
UL60950-1, C22.2 No.234 get electricity depreciation CSA Compliance Statement
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement repair due to power failure
5
From Japan
On 2017-10-19 14:47:10
Arrived and arrived the next day, the time when the machine was stopped was short, and the loss was minimized, it was saved.
This review is about item#07066701.