Buy more than* S$200* and get FREE SHIPPING

  • Standard Power Supply Board Type Single
  • Standard Power Supply Board Type Single
  • Standard Power Supply Board Type Single

Standard Power Supply Board Type Single LCA75S-36

5.00 (1)
Item.#
08492111
Mfr.#
LCA75S-36
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
57.86 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cooling System
Natural air cooling
Rated Input Current (A)
1.9typ(lo=100%,ACIN 100V)
Operating Humidity Range
(Non-condensing) 20 to 90% RH
Storage Temperature (DegreeC)
-20 to +75(No condensation)
Outer Dimensions (Width W x Height H x Depth D) (mm)
50x32x222
Input Voltage (V)
AC85 to 132 1phiorDC110 to 170
Output Voltage Accuracy (V)
34.5 to 37.5
Weight (g)
About300
Static Inputs Change (mV)
144(max)
Insulation Voltage
Input - Output: AC2000V 1 minute cut-off current = 10mA, DC500V 50Mohm min (room temperature) input -FG: AC2000V 1 minute cut-off current = 10mA, DC500V 50Mohm min (room temperature) output -FG: AC500V 1 minutes cut -off current = 100mA, DC500V 50Mohm min
Leak Current
(By each measurement method 60Hz, UL, CSA, of electricity depreciation method) 0.5mA max
Operating Temperature Range (deg C)
-10 to +60(Non-condensing) (With derating)
Shock
Each once 196.1m / s 2 (20G) 11ms X, Y, Z direction
Overcurrent Protection
Operate at min 105% of rated current, automatic return
Holding Time (ms)
10typ(ACIN 85V,lo=100%)20typ(ACIN 100V,lo=100%)
EMI Standard
FCC-B, VCCI-B compliant
Rated Input Efficiency (%)
84typ
Storage Humidity (%)
20 to 90RH (no condensation)
Rated Output Voltage (V)
36
Output Voltage Range (V)
Internal fixation
Maximum Output Power (W)
75.6
Rated Output Current (A)
2.1
Starting Time (min)
200(max)(ACIN 85V,lo=100%)
Static load Variation (mV)
240(max)
Input Frequency (Hz)
47 to 440 orDC
Inrush Current (A)
ACIN 100V: 30typ (lo = 100%) (cold start)
Vibration
Each 1 hour 10 to 55Hz 19.6m / s 2 (2G) period 3 minutes X, Y, Z direction
Temporality Drift (mV)
144 (max) (The change from 30 minutes to 8 hours after the input voltage applied at ambient 25 deg C. Rated input and output)
Safety Standards
UL60950-1, C22.2 No.234 get electricity depreciation CSA Compliance Statement
Over-Voltage Protection
Operating at 115-140% of the rated voltage
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use the power supply for surveillance camera
5
From Japan
On 2016-04-15 16:22:51
Installation work can be easily, there is no improvement.
This review is about item#07066701.