Buy more than* S$200* and get FREE SHIPPING

  • Rubber Boots

Rubber Boots WB-802(25.5cm)

4.50 (8)
Item.#
08499347
Mfr.#
WB-802(25.5cm)
Package Qty.
1Pair
Ship pack of
1
22.90 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E, 3E
Length (cm)
About 30.5 (in the case of 26.0cm), About 30.5 (in the case of 26.0cm)
Material
PVC, PVC, PVC
Standard Weight (g/1 leg)
About 595, About 595
Color
black, Black
Size (cm)
25.5, 25.5, 25.5
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
When in the rain
4
From Japan
On 2016-02-28 10:06:57
I'm glad a 25.5cm Because of the size 4E. Since the price is cheap want a replacement.
This review is about item#08499356.
And rainy days, to work in the garden
5
From Japan
On 2015-04-26 23:16:02
Wearing and I tried, but there is also a gloss, but comfort was also good. Since the practical goods, brand is not worried.
This review is about item#08499365.
Garden work
4
From Japan
On 2015-04-16 10:14:20
Durability is still unknown, but without any functional problem, is good as it can purchase more at this price.
This review is about item#08499374.
Concrete placement
5
From Japan
On 2015-04-04 10:59:21
Quality is become price. The distal end portion of the boot from the time the item has arrived is wavy. I think it that it is a problem not anything if kicked such care. It is hard to find a 1000 yen or less of boots at the workshop. No change reached but have experienced the concrete placement is boots itself in this boot more than two months. In some cases also ripe digging wearing this boot is rainy day.
This review is about item#08499365.
Public works
5
From Japan
On 2015-03-28 16:31:32
It is very good with lightly.
This review is about item#08499338.
Window glass cleaning, used for water around the work, such as bathroom cleaning
5
From Japan
On 2015-02-20 12:06:40
This price (^^) / very satisfied and we have to firm trade. Previously Tokyo shoe distribution center, but had been bought in the village hobby, etc., torn immediately, price is also cheap, while also very happy because it does not buy in this price.
This review is about item#08499365.
Garden walk when the muddy
3
From Japan
On 2015-02-10 16:37:36
Or have wavy place to put a foot in Birobiro, or have been strangely shiny black luster, Well the quality is the price accordingly, good what cheaper than is. This enough because it is not in particular not bought for the heavy work.
This review is about item#08499383.
Used in applications where the shoe sole, such as work in the barn is very dirty
5
From Japan
On 2014-11-03 14:19:27
This time ordered those of larger size, it has come in handy easy to wear off. Since the price is relatively cheap, it is for us the user to the hard usage has been very helped us in terms of cost.
This review is about item#08499374.