Buy more than* S$200* and get FREE SHIPPING

  • Rubber Boots
  • Rubber Boots
  • Rubber Boots

Rubber Boots WB-802(26cm)

4.50 (8)
Item.#
08499356
Mfr.#
WB-802(26cm)
Package Qty.
1Pair
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E, 3E
Length (cm)
About 30.5 (in the case of 26.0cm), About 30.5 (in the case of 26.0cm)
Material
PVC, PVC, PVC
Standard Weight (g/1 leg)
About 595, About 595
Color
black, Black
Size (cm)
26, 26, 26
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
During rain
4
From Japan
On 2016-02-28 10:06:57
Because it is 4E size it was good 25.5 cm. I want to make a replacement as the price is cheap.
This review is about item#08499356.
For rainy days and working in the garden
5
From Japan
On 2015-04-26 23:16:02
I tried to wear it, but also glossy, comfortable to wear. Because it is a practical item, the brand will not come.
This review is about item#08499365.
Garden work
4
From Japan
On 2015-04-16 10:14:20
Although durability is still unknown, it should be functional so that you can purchase more than one at this price.
This review is about item#08499374.
Concrete placing
5
From Japan
On 2015-04-04 10:59:21
Quality is a price. From the time the goods arrived the tip of the boots is undulating. I think that it is nothing special if it does not matter. It is hard to find boots of less than 1000 yen in workshops. I have experienced concrete casting with this boots for over 2 months but the boots themselves have not changed yet. In some cases raindrops will wear this boots and dig well well.
This review is about item#08499365.
Civil engineering
5
From Japan
On 2015-03-28 16:31:32
It is light and very good.
This review is about item#08499338.
Used for watering work such as window glass washing, bathroom washing etc
5
From Japan
On 2015-02-20 12:06:40
I am satisfied with this price (^^) / I am very satisfied with the product firmly. I used to buy it at the Tokyo Shoe Distribution Center, Murauchi Hobby etc, but it is very satisfying because I can not buy it at this price although it is cheap although it can be torn at once.
This review is about item#08499365.
Garden walking when it is muddy
3
From Japan
On 2015-02-10 16:37:36
Where the feet are waving, it is undulating or boldly shimmering black, or the quality is reasonable for the price, but what is cheaper is better. This is enough as it is not particularly bought for heavy work.
This review is about item#08499383.
Used for applications where shoe sole becomes very dirty, such as work in barn
5
From Japan
On 2014-11-03 14:19:27
This time I ordered something of a larger size, it is convenient to wear off easily. Because the price range is also relatively inexpensive, our company is very helpful in terms of cost for our hard usage.
This review is about item#08499374.