Buy more than* S$200* and get FREE SHIPPING

  • Stainless Rim
  • Stainless Rim
  • Stainless Rim

Stainless Rim

4.25 (4)
Item.#
08499925
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
805
Size
24x1 3/8 W/O
Color
stainless
Specification
1) Spoke Hole: 36H, 2) Valve Hole: E/V, 3) Joint: welding, 4) Finish: polish
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Front wheel change of bicycle
4
From Japan
On 2017-10-18 16:02:08
Daughter 's bicycle front wheel hub Dynamo has broken down, so we purchased dynamos and spokes separately and assembled, Rim trusted quality and made it domestic stainless steel rim, but it was correct. I noticed it when adjusting for deflection, but when you rotate it makes a sound like Sassar slightly from the inside of the rim weld. Was the Noro welding confined? There is no problem in the other way, I was a little worried.
This review is about item#8499934.
For repairing bicycles for company.
5
From Japan
On 2015-12-31 21:38:10
I bought it as a repair for bending the rim of my company's bicycle with a fork. Since quality as a standard item was protected, it is used without problems after replacement. However, it is impossible for amateurs to exchange without special tools or experience.
This review is about item#08499943.
For myself
3
From Japan
On 2015-06-17 15:03:45
There was a slightly indented part in one place and I was unable to balance it.
This review is about item#36795376.
Recombination from aluminum rim
5
From Japan
On 2013-06-19 23:30:45
The accuracy and strength of the product was sufficient and it was a rim that was easy to assemble because vertical shaking hardly occurred even when doing a wheel group. For the spoke length, front wheel dynamo hub, rear wheel multistage hub, all 36 can be assembled with 292 mm. Although it was good for one for repair, it was sold for two sets and one was kept in spare.
This review is about item#36795376.