Buy more than* S$200* and get FREE SHIPPING

  • Sabre Saw

Sabre Saw J-6500VDL

4.75 (4)
Item.#
08505506
Mfr.#
J-6500VDL
Package Qty.
1PC
Ship pack of
1
153.75 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Maximum Cutting Capacity (mm)
Wood: 65, mild steel plate: 6
Number of Strokes (min-1 [Time/minute])
0 to 3000
Cord Length (m)
2
Power (V)
Single-phase AC-100
Cycle(Hz)
50/60
Accessories
(Wood plank for NO.39), the cutting edge plate, hexagon wrench 3mm (code section attached), the side guide ruler blade
Stroke Quantity (mm)
20
Body Dimensions (Length x Width x Height) (mm)
205x67x173
Power Consumption (W)
400
Current (A)
4.2
Weight (kg)
1.8
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Processing of iron plate and wood
5
From Japan
On 2015-08-29 14:41:46
It is surprising that it is cheap and very expensive for many functions. Everyone, including me, is wiping out what I think is "After all it is a machine tool!"
This review is about item#08505506.
Wood work
5
From Japan
On 2014-11-28 21:55:20
Even though it is very versatile, the price is cheap
This review is about item#08505506.
Modify furniture
4
From Japan
On 2014-09-29 18:34:39
I used it to remodel wooden furniture. I used it for the first time, but it was able to cut it more straight than expected. The speed of the stroke could be changed, the swing width to the front and back was changed and it was a cause that it was able to use with confidence. If you want a greedy storage case, you can lose accessories and it is the best. I am satisfied that I do not use frequently.
This review is about item#08505506.
Curve cutting of wood
5
From Japan
On 2013-06-01 08:29:43
Compact and easy to use.
This review is about item#08505506.