Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Power Mixer

Power Mixer PM-1011

3.00 (1)
Item.#
08505524
Mfr.#
PM-1011
Package Qty.
1PC
Ship pack of
1
299.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Diameter(mm)
150
No Load Rotation Speed (min-1[r.p.m])
1000
Power Consumption (W)
860
Current (A)
9.3
Weight (kg)
2.5
Accessories
Stainless steel ring with double screw (diameter 150mm), screw mounting screws, joint, shaft, dust cover, auxiliary handle, box wrench, open-end wrench
Body Dimensions (Length x Width x Height) (mm)
855x86x138
Cord Length (m)
2.5
Power (V)
Single-phase AC-100
Cycle(Hz)
50/60
TRUSCO Part Number
337-9671
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
clay
3
From Japan
On 2014-12-08 16:27:26
Products, such as the absence of a little more camera shake
This review is about item#08505524.