Buy more than* S$200* and get FREE SHIPPING

  • Chip BDMT-JT
  • Chip BDMT-JT
  • Chip BDMT-JT

Chip BDMT-JT BDMT11T304ER-JT

Item.#
08505551
Mfr.#
BDMT11T304ER-JT
Package Qty.
1Box(10PC)
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Relief Angle (degree)
15
Dimension d (phi mm)
2.8
Dimension W (mm)
11
Purpose
For milling
Corner R Tolerance (mm)
+/-0.08 - +/-0.18
Angle beta (degree)
13
Holes With/Whithout
Available
Angle alpha (degree)
18
Cutting Range
Low feed (J-JSF)
Dimension r (mm)
0.4
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Tolerance (mm)
+/-0.05 - +/-0.13
Dimension T (mm)
3.8
Dimensions A (mm)
6.7
Work Material
P (steel)
Shape
Parallel 82degree angle quadrilaterals
Material
PR830
TRUSCO Part Number
640-5011
Compatible
MEC type end mill