Buy more than* S$200* and get FREE SHIPPING

  • Chip CNMG-PS
  • Chip CNMG-PS
  • Chip CNMG-PS

Chip CNMG-PS CNMG120408PS

3.00 (1)
Item.#
08505567
Mfr.#
CNMG120408PS
Package Qty.
1Box(10PC)
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Corner Height Tolerance (mm)
+/-0.08 - +/-0.18
Cutting Range
medium- roughness
Dimension d (phi mm)
5.16
Relief Angle (degree)
0
Dimension T (mm)
4.76
Work Material
P (steel)
Material
CA5525
TRUSCO Part Number
652-2891
Holes With/Whithout
Available
Dimension r (mm)
0.8
Inscribed Circle Tolerance (mm)
+/-0.05 - +/-0.13
Thickness Tolerance (mm)
+/-0.13
Dimensions A (mm)
12.70
Shape
80 degree apex angle rhombus
Type
Negative
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Nc Lathe machining
3
From Japan
On 2013-06-13 18:17:43
I think that it would be good if there was a longer life cycle object,
This review is about item#09471777.