Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert CNMG120408HS

4.00 (2)
Item.#
08505576
Mfr.#
CNMG120408HS
Package Qty.
1Box(10PC)
Ship pack of
1
73.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d (phi mm)
5.16
Dimensions A (mm)
12.7
Cutting Range
medium- rough(HS)
Work Material
P (steel)
Corner Height Tolerance (mm)
+/-0.08 - +/-0.18
Inscribed Circle Tolerance (mm)
+/-0.05 - +/-0.15
Thickness Tolerance (mm)
+/-0.13
Thickness T (mm)
4.76
Relief Angle (degree)
0
Holes With/Whithout
Available
Dimension r (mm)
0.8
Shape
Lozenge vertical angle 80
Material
CA5525
Type
Negative
TRUSCO Part Number
652-2874
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Rough cutting
3
From Japan
On 2008-03-18 21:53:16
45C is, I think that very match. But where and heat-treating the 45C has considerably deteriorates
This review is about item#08505576.
It uses in parts of the meal in the NC lathe.
5
From Japan
On 2007-11-17 16:18:03
Case is written as MADE IN KOREA, it has been used without, but I was surprised a little problem. We are for the small factory, I this price is profitable because it does not use large amounts of the tool. Once I lost also to order.
This review is about item#04882333.