Buy more than* S$200* and get FREE SHIPPING

  • LED double sensor Light
  • LED double sensor Light
  • LED double sensor Light
  • LED double sensor Light

LED double sensor Light PM-L210(W)

5.00 (3)
Item.#
08505612
Mfr.#
PM-L210(W)
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Battery life (hours)
LED 1 light during continuous use: about 500 LED 2 light during continuous use: about 250
Power
AA battery x 3 (sold separately) AC adapter DC6V100mA (sold separately)
Weight (g)
130
Dimensions (Vetical x Horizontal x Depth)(mm)
220x140x28
Light Source
High intensity white LED x 2 lights
Power Consumption (W)
0.25
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As a room lighting to the entrance
5
From Japan
On 2016-11-23 21:51:09
I use it by hooking it on a shoe box hook. As the sensor reacts automatically when entering the dark entrance, it lights with moderate brightness, so it is easy to see the feet. I would like to equip it in costume rooms as well.
This review is about item#8505612.
Lighting of the storeroom
5
From Japan
On 2016-05-21 10:14:52
I bought it for the lighting of the storeroom. Because it can hang, I think that it is convenient to be able to install anywhere if there is a place to catch.
This review is about item#08505612.
With a storeroom
5
From Japan
On 2015-11-02 15:55:28
Since there is no wiring in the storeroom, it became dark as it became a winter scene, but I was troubled quickly in finding things, but it was good to purchase conveniently with a human sensor even if there was no wiring.
This review is about item#08505612.