Buy more than* S$200* and get FREE SHIPPING

  • LED Sensor Light

LED Sensor Light PM-L130(CL)

3.75 (4)
Item.#
08505621
Mfr.#
PM-L130(CL)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Detecting Method
Light and dark sensor
Power
AC100V
Weight (g)
90
Dimensions (Vetical x Horizontal x Depth)(mm)
180x110x61
Light Source
Color LED (light variation type)
Power Consumption (W)
0.25
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
General life
4
From Japan
On 2018-04-19 20:39:15
Because the corridor in front of the toilet was inconvenient without light · purchased · · Not too bright but I thought it was good as it used to be before · 86-year-old mother says "Color is curious and funny"
This review is about item#8505621.
Sensitivity of the sensor is good and quickly arrives.
5
From Japan
On 2017-01-05 20:41:19
I can not get tired because the color is changed (in many cases it is white). I think that it is a good product with less fever.
This review is about item#8505621.
I use it in the living room.
5
From Japan
On 2014-04-06 21:55:53
I have used it for a while, but there is no abnormality. Gradation is beautiful.
Crime prevention
1
From Japan
On 2013-09-20 08:33:34
The moment I reached it and got a powerful shine. Is it such a product?
This review is about item#08505621.