Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Thin Alarm, Shock Detection
  • Thin Alarm, Shock Detection
  • Thin Alarm, Shock Detection
  • Thin Alarm, Shock Detection

Thin Alarm, Shock Detection ASA-S11(PW)

3.00 (1)
Item.#
08505637
Mfr.#
ASA-S11(PW)
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Detecting Method
Shock detection type
Main Unit Dimensions (Height H x Width W x Thickness) (mm)
93x33x8
Power
One coin type lithium battery CR2032 x
Weight (g)
(Including battery) about 23
Accessories
Coin-type lithium battery (CR2032x1 pieces) double-sided tape security alarm sign sticker
Battery Life
(Once a day, if the test was sounding of about 3 seconds) about a year there performance of the battery, may change significantly depending on the operating conditions
Volume
About 90dB/50cm
Operating Temperature Range (deg C)
0-40 (indoor only)
Color
Pearl White
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Crime prevention
3
From Japan
On 2013-12-03 15:30:19
Installation is easy. It seems to be aware of the invasion from the window.
This review is about item#08505637.