Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Window Security Alarm
  • Window Security Alarm
  • Window Security Alarm
  • Window Security Alarm

Window Security Alarm ASA-M12(PW)

3.00 (1)
Item.#
08505646
Mfr.#
ASA-M12(PW)
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Detecting Method
Magnet detection type
Battery Life
About 1 year (once a day, when was the test sounds between about 3sec) * battery of performance, it may vary greatly depending on usage
Volume
About 90dB / 50cm
Operating Temperature Range (deg C)
0 -40 (indoor only)
Color
Pearl white
Magnet Dimensions (mm)
32 (height) x11 (width) x9 (thickness)
Main Unit Dimensions (Height H x Width W x Thickness) (mm)
93x33x8
Power
CR2032x1 one coin-type lithium battery
Weight (g)
About 27 (including battery)
Accessories
Coin-type lithium battery (CR2032x1 pieces) double-sided tape burglar alarm sign with stickers
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bathworth prevention
3
From Japan
On 2016-02-06 19:28:30
Although it is easy to install, it is troublesome to switch the switch for each opening and closing.
This review is about item#08505646.