Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • V Belt B Type, Standard
  • V Belt B Type, Standard
  • V Belt B Type, Standard

V Belt B Type, Standard B58

4.47 (59)
Item.#
08505865
Mfr.#
B58
Package Qty.
1PC
Ship pack of
1
13.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Speed (m/sec)
30
Operating Temperature Range (deg C)
-40 - +70
Belt Nominal Length
58
Type
Standard
Length (mm)
1473
Effective Pitch Lap Length (mm)
58
Pulley
Minimum: 150mm
JIS Standard
K6323standard
Section Dimensions (mm)
Upper width 16.5 x thickness 11.0 x angle 40degree
Upper Belt Width (mm)
16.5
Belt Height (mm)
11
Belt Width (mm)
16.5
2014 TRUSCO Published Page
1-1624
Material
Rubber
Type
Type B
TRUSCO Part Number
383-2694
Electrical Resistance Value
50M ohm or more
Customer Reviews
5 star 43
4 star 5
3 star 9
2 star 0
1 star 2
Review Rating: 4.47
59 Customer Reviews
The reviews are automatic translation.
船舶に使用
3
From Japan
On 2017-04-17 18:37:37
船舶でもともと使用していたもの。 1流メーカーで有る為何の問題もないと思います。
This review is about item#8505962.
Driving machine
5
From Japan
On 2017-03-12 19:35:08
B-24 "because it was usually Gataka' there because had you shipped the day where you do not immediately meet the deadline
This review is about item#35973664.
Because of the snow removal machine belt exchange
5
From Japan
On 2017-02-22 14:36:57
This product is sold in a variety of shops. It seems that dealing in such as home improvement. Monotarou of product we use because the quality can be peace of mind.
This review is about item#35266515.
Parts replacement of machinery
5
From Japan
On 2017-02-20 15:43:17
Large satisfactory product to the abundance of assortment also could be used without problems
This review is about item#8505901.
Maintenance of snowplow
5
From Japan
On 2017-01-10 16:15:53
Mitsuboshi Belting reliability proud of Japan, is an excellent article on the durability.
This review is about item#9243954.
snowblower
5
From Japan
On 2016-12-23 20:56:48
Also it has been used without problem size. The surface of the belt will be lost is the size notation in the structure on the friction of the snowplow, I think that is good not the size of the unknown at the time of the exchange because there is a size notation on the back.
This review is about item#9243936.
Polishing barrel
5
From Japan
On 2016-12-04 15:31:52
Now, I was relieved at the same belt that you are using. It was saved been immediate delivery after order. Thank you very much.
This review is about item#9244146.
Repair of industrial machinery
5
From Japan
On 2016-10-21 21:07:04
This price in a reliable manufacturer is welcome.
This review is about item#8505813.
When the motors produce driving Mein'nansu
5
From Japan
On 2016-10-21 17:25:37
It is satisfied with the performance and price manufacturer goods.
This review is about item#9243893.
When replacing the air conditioner fan belt
4
From Japan
On 2016-07-29 10:45:55
Price is also good affordable, I think that this in good if there is an energy-saving type.
This review is about item#09244155.