Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Super Timer MS4S Series
  • Super Timer MS4S Series
  • Super Timer MS4S Series

Super Timer MS4S Series MS4SA-AP

4.50 (12)
Item.#
08507177
Mfr.#
MS4SA-AP
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Allowable Around Temperature (degree c)
-10-+55 (don't freeze over and dew)
Set Error
+/-5% of +/-0.05 s
Power Consumption
About 10 VA
Rated Voltage (V)
(Shared) AC100-240v (50 / 60 Hz)
Weight (g)
About 100
Operating Mode
On delay
Minimum Adaptable Load
DC5V, 10 mA (failure-rate 1x10-7 time) (reference value)
Mechanical Durability
20 million times or more (1800 no-load opening-and-closing frequency/hour)
Voltage Error
+/-0.5% of +/-0.01 s (rate of as opposed to a maximum scale value to 85% - 110% change of a rated voltage)
Time Specification
0.05s - 60h
Vibration Resistance (malfunction)
10 To 55 Hz frequency 0.5 mm (up and down, both sides, before and after the 3-axis 10 minutes in each direction)
Repeatibility Error (%)
+/-0.3% of +/-0.01 s (rate over a maximum scale value)
Vibration Resistance
10-55-Hz double amplitude of 0.75 mm (the upper and lower sides, right and left, 3 shaft-orientations 1 hour each)
Allowable Relative Humidity (%)
35-85 (don't freeze over and dew)
Insulation Resistance (Mohm)
100 or more(with DV500V mega)
Control Output
AC250V 5A (cosphi=1)
Recovery Time
0.1 second or less
Terminal Numbers
Eight pins
Tolerable Voltage Fluctuation
85 - 110%Vn
Setting Time
Full-scale: (hour unit) 6: (x0.1s)0.05-0.6s, (s)0.05-6s, (min)0.5-6min, (h)0.5-6h 12: (x0.1s)0.1-1.2s, (s)1-12s, (min)1-12min, (h)1-12h 30: (x0.1s)0.25-3s, (s)2.5-30s, (min)2.5-30min, (h)2.5-30h 60: (x0.1s)0.5-6s, (s)5-60s, (min)5-60min, (h)5-60h
Temperature Error
+/-2%+/-0.01s (rate over a maximum scale value)
Withstand Voltage
AC2000V 50/60Hz 1 minute intervals (chargable and non chargable metal part spacing) AC2000V 50/60Hz 1 minute intervals (control output and operation circuit spacing) AC1000V 50/60Hz 1 minute intervals (non connecting point spacing)
Impact Resistance (Malfunction)
100 m / s2 (the upper and lower sides, right and left, 3 shaft orientations of order 4 times each)
Switching Time Error
-
Contact Arrangement
Minimum: 2 c
Impact Resistance
500 m / s2 (the upper and lower sides, right and left, about 3 shaft orientations 5 times each)
Electrical Durability
100,000 times or more (1800 AC250V 5A resistance opening-and-closing frequency/hour)
Customer Reviews
5 star 8
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
Machine parts
4
From Japan
On 2017-09-15 09:53:47
I can use it without problems. The price is also satisfied. Thank you very much
This review is about item#8507247.
Replacement of what I am using now.
5
From Japan
On 2016-04-20 14:20:06
I am satisfied enough because it is a replacement for what I am using now. I would like to use it again.
This review is about item#08507177.
Operating board of drying furnace
5
From Japan
On 2016-04-13 10:02:30
I want the optional item pedestal and the stop frame product number image in the item display with no problem.
This review is about item#08507177.
It is for manufacturing equipment.
3
From Japan
On 2016-02-29 15:27:09
It is on the price.
This review is about item#08507177.
Control of incinerator
5
From Japan
On 2015-01-16 16:30:26
I was in trouble because it was said that the product was discontinued to the installed machine maker. Thank you very much for helping me. Thank you very much.
This review is about item#08507177.
Equipment repair
5
From Japan
On 2014-05-22 15:03:33
It was as cataloged quickly we corresponded
This review is about item#08507177.
For maintenance
5
From Japan
On 2014-04-11 23:47:02
Fuji products can be used with confidence. We are using it for customer's repair, but our customers are also satisfied. I will inform you of the shipping situation, so it will be extremely helpful to be able to proceed with the work systematically.
This review is about item#08507177.
To start star delta of pump
5
From Japan
On 2014-03-05 20:16:22
I replaced it due to the old model lifetime. It was a pon attachment. Because the star connection time at startup was a bit short, I adjusted it at the time of exchange, but I was impressed that I can set it to a fairly fine time.
This review is about item#05322423.
I use it for a motor timer of agricultural machinery.
5
From Japan
On 2014-02-16 21:39:25
It is convenient because you can choose various time settings at this price.
This review is about item#08507177.
Management of work speed.
4
From Japan
On 2013-11-20 09:23:57
In managing the work speed, you can specify the on and off times of the flicker mode separately.
This review is about item#08507222.