Buy more than* S$200* and get FREE SHIPPING

  • Super Timer MS4S Series
  • Super Timer MS4S Series
  • Super Timer MS4S Series

Super Timer MS4S Series MS4SA-CE

4.50 (12)
Item.#
08507186
Mfr.#
MS4SA-CE
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Power Consumption
For AC: about 10VA DC for: about 1W
Rated Voltage (V)
AC/DC24V (50/60Hz)
Weight (g)
About100
Allowable Relative Humidity (%)
(Icing, no condensation) 35-85
Insulation Resistance (Mohm)
More than 100 (at DV500V Mega)
Minimum Adaptable Load
DC5V, 10mA (failure rate 1 x 10 -7 times) (reference value)
Mechanical Durability
(1800 times / hour no-load switching frequency) 20 million times or more
Voltage Error
+ 0.5% + / - (a percentage of the maximum scale value to change 85% of the rated voltage to 110%) 0.01s
Time Specification
0.05s to 60h
Vibration Resistance (malfunction)
(Up, down, left and right, each for 10 minutes three axial directions of the front and rear) 10 to 55Hz double amplitude 0.5mm
Repeatibility Error (%)
+ 0.3% + / - (a percentage of the maximum scale value) 0.01s
Vibration Resistance
(Up, down, left and right, each 1 hour 3-axis direction of the front and rear) 10 to 55Hz double amplitude 0.75mm
Operating Mode
Ondere
Control Output
AC250V 5A (cosphi=1)
Recovery Time
0.1 seconds or less
Terminal Numbers
8-pin
Tolerable Voltage Fluctuation
85 to 110%Vn
Allowable Around Temperature (degree c)
-10 to +55(No freezing No condensation)
Set Error
+/-5%+/-0.05s
Temperature Error
+ (The ratio of the maximum scale value) 2% +/- 0.01s
Withstand Voltage
AC1000V 50 / 60Hz1 minutes (operation circuit between the control output) AC2000V 50 / 60Hz1 minutes (non-charging metal part between the charging unit) 50 / 60Hz1 minutes AC2000V (non-continuous contact portions between)
Impact Resistance (Malfunction)
100m / s 2 (up, down, left and right, four times each 3-axis direction of the front and rear)
Switching Time Error
-
Contact Arrangement
Time limit 2c
Impact Resistance
500m / s 2 (up, down, left and right, each five times three axial directions before and after)
Electrical Durability
(1800 times / hour AC250V 5A resistance switching frequency) 100 000 times or more
Setting Time
Maximum scale :( time unit) 6: (x 0.1s) 0.05 to 0.6s, (s) 0.05 to 6s, (min) 0.5 to 6min, (h) 0.5 to 6h 12: (x 0.1 s) 0.1 to 1.2s, (s) 1 to 12s, (min) 1 to 12min, (h) 1 to 12h 30: (x 0.1s) 0.25 to 3s, (s) 2.5 to 30s, (min ) 2.5 to 30min, (h) 2.5 to 30h 60:
Customer Reviews
5 star 8
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
Machine parts
4
From Japan
On 2017-09-15 09:53:47
I can use it without problems. The price is also satisfied. Thank you very much
This review is about item#8507247.
Replacement of what I am using now.
5
From Japan
On 2016-04-20 14:20:06
I am satisfied enough because it is a replacement for what I am using now. I would like to use it again.
This review is about item#08507177.
Operating board of drying furnace
5
From Japan
On 2016-04-13 10:02:30
I want the optional item pedestal and the stop frame product number image in the item display with no problem.
This review is about item#08507177.
It is for manufacturing equipment.
3
From Japan
On 2016-02-29 15:27:09
It is on the price.
This review is about item#08507177.
Control of incinerator
5
From Japan
On 2015-01-16 16:30:26
I was in trouble because it was said that the product was discontinued to the installed machine maker. Thank you very much for helping me. Thank you very much.
This review is about item#08507177.
Equipment repair
5
From Japan
On 2014-05-22 15:03:33
It was as cataloged quickly we corresponded
This review is about item#08507177.
For maintenance
5
From Japan
On 2014-04-11 23:47:02
Fuji products can be used with confidence. We are using it for customer's repair, but our customers are also satisfied. I will inform you of the shipping situation, so it will be extremely helpful to be able to proceed with the work systematically.
This review is about item#08507177.
To start star delta of pump
5
From Japan
On 2014-03-05 20:16:22
I replaced it due to the old model lifetime. It was a pon attachment. Because the star connection time at startup was a bit short, I adjusted it at the time of exchange, but I was impressed that I can set it to a fairly fine time.
This review is about item#05322423.
I use it for a motor timer of agricultural machinery.
5
From Japan
On 2014-02-16 21:39:25
It is convenient because you can choose various time settings at this price.
This review is about item#08507177.
Management of work speed.
4
From Japan
On 2013-11-20 09:23:57
In managing the work speed, you can specify the on and off times of the flicker mode separately.
This review is about item#08507222.