Buy more than* S$200* and get FREE SHIPPING

  • Super Timer MS4S Series
  • Super Timer MS4S Series
  • Super Timer MS4S Series

Super Timer MS4S Series MS4SM-AP

4.55 (11)
Item.#
08507222
Mfr.#
MS4SM-AP
Package Qty.
1PC
Ship pack of
1
45.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
AC100-240 (Shared) (50/60Hz)
Weight (g)
About 100
Allowable Relative Humidity (%)
-35-+85 (no freezing and dew)
Insulation Resistance (Mohm)
100 or more (with 500V mega)
Control Output
AC250V 5A (cosphi=1)
Electrical Durability
100,000 times or more (AC250V 5A resistance opening-and-closing frequency 1800 times/hour)
Setting Time
Full-scale: (hour unit) 6: (x0.1s)0.05-0.6s, (s)0.05-6s, (min)0.5-6min, (h)0.5-6h 12: (x0.1s)0.1-1.2s, (s)1-12s, (min)1-12min, (h)1-12h 30: (x0.1s)0.25-3s, (s)2.5-30s, (min)2.5-30min, (h)2.5-30h 60: (x0.1s)0.5-6s, (s)5-60s,(min)5-60min, (h)5-6
Temperature Error
+/-2%+/-0.01s (rate over a maximum scale value)
Withstand Voltage
AC2000V 50/60Hz 1 minute intervals (chargable and non chargable metal part spacing) AC2000V 50/60Hz 1 minute intervals (control output and operation circuit spacing) AC1000V 50/60Hz 1 minute intervals (non connecting point spacing)
Impact Resistance (Malfunction)
100m/s2 (the upper and lower sides, right and left, 3 shaft orientations of order 4 times each)
Switching Time Error
-
Contact Arrangement
Time limit 2c
Impact Resistance
500m/s2 (the upper and lower sides, right and left, about 3 shaft orientations 5 times each)
Recovery Time
0.1 second or less
Terminal Numbers
11 pins
Tolerable Voltage Fluctuation
85 - 110%Vn
Allowable Around Temperature (degree c)
-10-+55 (no freezing and dew)
Set Error
+/-5%+/-0.05s
Power Consumption
About 10VA
Operating Mode
On delay Flicker One shot Signal on delay
Minimum Adaptable Load
DC5V, 10mA (failure-rate 1x10-7 time) (reference value)
Mechanical Durability
20 million times or more (1800 no-load opening-and-closing frequency/hour)
Voltage Error
+/-0.5% +/-0.01s (rate of as opposed to a maximum scale value to 85% - 110% change of a rated voltage)
Time Specification
0.05s - 60h
Vibration Resistance (malfunction)
10 to 55Hz frequency 0.5mm (up and down, both sides, before and after the 3-axis 10 minutes in each direction)
Repeatibility Error (%)
+/-0.3% +/-0.01s (rate over a maximum scale value)
Vibration Resistance
10-55Hz double amplitude of 0.75mm (the upper and lower sides, right and left, 3 shaft-orientations 1 hour each)
Customer Reviews
5 star 8
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Replacement but are using now.
5
From Japan
On 2016-04-20 14:20:06
It is satisfactory because although such replacement are using now. Also I would like to use.
This review is about item#08507177.
Drying furnace of the operation plate
5
From Japan
On 2016-04-13 10:02:30
I want optional accessories and consumables pedestal and fiddle part number image in the column of the problem no commodity display.
This review is about item#08507177.
Equipment is for manufacturing.
3
From Japan
On 2016-02-29 15:27:09
It is the price Street.
This review is about item#08507177.
Control of the incinerator
5
From Japan
On 2015-01-16 16:30:26
This product was in trouble is said to have become a waste version of the installation the machine manufacturer. Thank you very much for helping me. Thank you very much.
This review is about item#08507177.
Repair of equipment
5
From Japan
On 2014-05-22 15:03:33
It was catalog Street It was to respond quickly
This review is about item#08507177.
For maintenance
5
From Japan
On 2014-04-11 23:47:02
Fuji products can be used with confidence. Customers have been used for the repair, but I am also satisfied with the customer. Because you get me the shipping status, and very helpful to be able to proceed with the plan to work.
This review is about item#08507177.
The star-delta start-up of the pump
5
From Japan
On 2014-03-05 20:16:22
It was exchanged for the old model life. It was Pong. Since the star connection time at the time of start-up was a little short, but were adjusted during the exchange, I was impressed that you can set up pretty fine time.
This review is about item#05322423.
We are using the agricultural machinery of Mota timer.
5
From Japan
On 2014-02-16 21:39:25
It is useful because this pricing of the time are many to choose in.
This review is about item#08507177.
Management of work speed.
4
From Japan
On 2013-11-20 09:23:57
In managing the work speed, on the flicker mode, the off time can be specified separately good.
This review is about item#08507222.
Equipment for repair replacement
3
From Japan
On 2011-03-23 13:24:32
There is an AC free power to Features, I think that 24VDC / AC is correct.
This review is about item#08507186.