Buy more than* S$200* and get FREE SHIPPING

  • Super Timer ST7P Series
  • Super Timer ST7P Series
  • Super Timer ST7P Series
  • Super Timer ST7P Series

Super Timer ST7P Series ST7P-2 AC100V 10S

5.00 (5)
Item.#
08507265
Mfr.#
ST7P-2 AC100V 10S
Package Qty.
1PC
Ship pack of
1
44.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tolerable Voltage Fluctuation
85 - 110%Vn
Insulation Resistance (Mohm)
100 or more (with 500V mega)
Operating Mode
On delay
Minimum Adaptable Load
DC5V, 1 mA (reference value)
Temperature Error
+/-5% or less (maximum scale value)
Terminal Shape
Plug-in terminal
Rated Voltage (V)
AC100 - 120 (50/60Hz)
Mechanical Durability
50 million times or more (1800 no-load opening-and-closing frequency/hour)
Voltage Error
+/-1+/-0.02 s (maximum scale value)
Recovery Time
0.1 second or less (carriage return is included on the way)
Impact Resistance
1000 m / s2 (the upper and lower sides, right and left, about 3 shaft orientations 5 times each)
Allowable Around Temperature (degree c)
-10-+50 (don't freeze over and dew)
Withstand Voltage
AC2000V 1 minute intervals (charging and noncharging metal spacing) AC1500V 1 minute intervals (controlled output and operational circuit spacing) AC1000V 1 minute intervals (nonconnecting point spacing)
Terminal Numbers
Eight pins
Allowable Relative Humidity (%)
35-85 (don't freeze over and dew)
Control Output
3A AC240V (resistance load)
Power Consumption
About 1.2 VA
Time Specification
1 - 10s
Time Limit Contact
2c
Repeatibility Error (%)
+/-1+/-0.02 s (maximum scale value)
Weight (g)
About 45
Impact Resistance (Malfunction)
50 m / s2 (the upper and lower sides, right and left, 3 shaft orientations of order 2 times each)
Vibration Resistance (malfunction)
10 To 55 Hz frequency 0.5 mm (up and down, both sides, before and after the 3-axis 10 minutes in each direction)
Set Error
+/-10% of +/-0.02 s (maximum scale value)
Vibration Resistance
10-55-Hz double amplitude of 0.75 mm (the upper and lower sides, right and left, 3 shaft-orientations 1 hour each)
Electrical Durability
500,000 times or more (1800 AC220V 3A resistance opening-and-closing frequency/hour)
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Machine parts
5
From Japan
On 2015-07-06 11:55:20
There is no particular problem about the product.
This review is about item#08507362.
Used in conjunction with the relay to delay stop circuit of the equipment of the blower motor in one of the hobby
5
From Japan
On 2015-04-25 17:44:07
It has incorporated the Ofuderei circuit in combination with the relay, but it is not perfect in almost exactly even timed setting in a very compact.
This review is about item#08507301.
Vinyl - Ruhausu control system of
5
From Japan
On 2014-10-31 17:29:58
Although set up a lot of control system on your own can be good price also convinced size. Hesitation without seeing a small scale of the numbers speaking by force.
This review is about item#08507387.
Facility of timer
5
From Japan
On 2014-09-22 00:27:06
It is a good commodity.
This review is about item#08507301.
Creating a control circuit
5
From Japan
On 2013-03-07 14:10:05
I think that due to the circuit to be used, but it is used because performance is better than Omron.
This review is about item#08507405.