Buy more than* S$200* and get FREE SHIPPING

  • Super Timer ST7P Series
  • Super Timer ST7P Series
  • Super Timer ST7P Series
  • Super Timer ST7P Series

Super Timer ST7P Series ST7P-2 AC100V 3M

5.00 (5)
Item.#
08507301
Mfr.#
ST7P-2 AC100V 3M
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Time Limit Contact
2c
Rated Voltage (V)
AC100 to 120 (50/60Hz)
Terminal Numbers
8-pin
Allowable Relative Humidity (%)
(Icing, no condensation) 35-85
Control Output
3A AC240V (resistive load)
Power Consumption
About1.2VA
Mechanical Durability
(1800 times / hour no-load switching frequency) 50 million times or more
Vibration Resistance (malfunction)
(Up, down, left and right, each for 10 minutes three axial directions of the front and rear) 10 to 55Hz double amplitude 0.5mm
Impact Resistance
1000m / s 2 (up, down, left and right, each five times three axial directions before and after)
Allowable Around Temperature (degree c)
-10 to +50(No freezing No condensation)
Withstand Voltage
1 min (operation circuit between the control output) AC1000V 1 minute (non-charging metal part between the charging unit) AC1500V 1 minute AC2000V (non-continuous contact portions between)
Time Specification
0.25 to 3min
Terminal Shape
Plug-in termination
Weight (g)
About45
Tolerable Voltage Fluctuation
85 to 110%Vn
Insulation Resistance (Mohm)
More than 100 (at 500V Mega)
Operating Mode
Ondere
Minimum Adaptable Load
DC5V, 1mA (reference value)
Impact Resistance (Malfunction)
50m / s 2 (up, down, left and right, each twice the three-axis direction of the front and rear)
Recovery Time
(I return including middle) 0.1 seconds or less
Vibration Resistance
(Up, down, left and right, each 1 hour 3-axis direction of the front and rear) 10 to 55Hz double amplitude 0.75mm
Electrical Durability
(1800 times / hour AC220V 3A resistance switching frequency) 500 000 times or more
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Machine parts
5
From Japan
On 2015-07-06 11:55:20
There is no problem especially about the product.
This review is about item#08507362.
Used in combination with relays as delay stop circuit of blower motor of equipment of hobby
5
From Japan
On 2015-04-25 17:44:07
Incorporating an off-delay circuit in combination with a relay, it is extremely compact and the time setting is also almost accurate and perfect.
This review is about item#08507301.
Vinyl house control system
5
From Japan
On 2014-10-31 17:29:58
I organize various control systems myself but I am satisfied with the size and price. Strongly speaking, the number of the scale is small and it is hard to see.
This review is about item#08507387.
To the facility timer
5
From Japan
On 2014-09-22 00:27:06
It is a good product.
This review is about item#08507301.
Create control circuit
5
From Japan
On 2013-03-07 14:10:05
I think that it depends on the circuit to use, but I am using it because it has better performance than Omron.
This review is about item#08507405.