Super Timer ST7P Series ST7P-2 AC100V 60S
(5)
Item.#
08507344
Mfr.#
ST7P-2 AC100V 60S
Package Qty.
1PC
Ship pack of
1
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Weight (g)
About 45
Tolerable Voltage Fluctuation
85 - 110%Vn
Insulation Resistance (Mohm)
100 or more (with 500V mega)
Operating Mode
On delay
Minimum Adaptable Load
DC5V, 1 mA (reference value)
Temperature Error
+/-5% or less (maximum scale value)
Terminal Shape
Plug-in terminal
Electrical Durability
500,000 times or more (1800 AC220V 3A resistance opening-and-closing frequency/hour)
Mechanical Durability
50 million times or more (1800 no-load opening-and-closing frequency/hour)
Voltage Error
+/-1% +/- 0.02 s (maximum scale value)
Recovery Time
0.1 second or less (carriage return is included on the way)
Impact Resistance
1000 m / s2 (the upper and lower sides, right and left, about 3 shaft orientations 5 times each)
Allowable Around Temperature (degree c)
-10-+50 (don't freeze over and dew)
Rated Voltage (V)
AC100 - 120 (50/60Hz)
Terminal Numbers
Eight pins
Allowable Relative Humidity (%)
35-85 (don't freeze over and dew)
Control Output
3A AC240V (resistance load)
Power Consumption
About 1.2 VA
Time Specification
4 - 60s
Time Limit Contact
2c
Repeatibility Error (%)
+/-1+/-0.02 s (maximum scale value)
Withstand Voltage
AC2000V 1 minute intervals (charging and noncharging metal spacing) AC1500V 1 minute intervals (controlled output and operational circuit spacing) AC1000V 1 minute intervals (nonconnecting point spacing)
Impact Resistance (Malfunction)
50 m / s2 (the upper and lower sides, right and left, 3 shaft orientations of order 2 times each)
Vibration Resistance (malfunction)
10 To 55 Hz frequency 0.5 mm (up and down, both sides, before and after the 3-axis 10 minutes in each direction)
Set Error
+/-10% of +/-0.02 s (maximum scale value)
Vibration Resistance
10-55-Hz double amplitude of 0.75 mm (the upper and lower sides, right and left, 3 shaft-orientations 1 hour each)
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
5
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
Machine parts
From Japan
On 2015-07-06 11:55:20
There is no problem especially about the product.
Used in combination with relays as delay stop circuit of blower motor of equipment of hobby
From Japan
On 2015-04-25 17:44:07
Incorporating an off-delay circuit in combination with a relay, it is extremely compact and the time setting is also almost accurate and perfect.
Vinyl house control system
From Japan
On 2014-10-31 17:29:58
I organize various control systems myself but I am satisfied with the size and price. Strongly speaking, the number of the scale is small and it is hard to see.
To the facility timer
From Japan
On 2014-09-22 00:27:06
It is a good product.
Create control circuit
From Japan
On 2013-03-07 14:10:05
I think that it depends on the circuit to use, but I am using it because it has better performance than Omron.
Customers Who Bought This Item Also Bought
Top