Buy more than* S$200* and get FREE SHIPPING

  • Super Timer ST7P Series
  • Super Timer ST7P Series
  • Super Timer ST7P Series
  • Super Timer ST7P Series

Super Timer ST7P Series ST7P-2 AC200V 10M

5.00 (5)
Item.#
08507353
Mfr.#
ST7P-2 AC200V 10M
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Mode
On delay
Minimum Adaptable Load
DC5V, 1mA (reference value)
Temperature Error
+/-5% or less (maximum scale value)
Terminal Shape
Plug-in terminals
Rated Voltage (V)
AC200 - 230 (50/60Hz)
Terminal Numbers
8 pins
Allowable Relative Humidity (%)
-35-+85 (no freezing and dew)
Electrical Durability
500,000 times or more (AC220V 3A resistance opening-and-closing frequency 1800 times/hour)
Mechanical Durability
50 million times or more (1800 no-load opening-and-closing frequency/hour)
Voltage Error
+/-1% +/- 0.02s (maximum scale value)
Recovery Time
0.1 second or less (carriage return is included on the way)
Impact Resistance
1000m/s2 (the upper and lower sides, right and left, about 3 shaft orientations 5 times each)
Allowable Around Temperature (degree c)
-10 to +50 (no freezing and dew)
Control Output
3A AC240V (resistance load)
Power Consumption
About 1.5VA
Time Specification
1 - 10min
Time Limit Contact
2c
Repeatibility Error (%)
+/-1+/-0.02 s (maximum scale value)
Weight (g)
About 45
Tolerable Voltage Fluctuation
85 - 110%Vn
Insulation Resistance (Mohm)
100 or more (with 500V mega)
Withstand Voltage
AC2000V 1 minute intervals (charging and noncharging metal spacing) AC1500V 1 minute intervals (controlled output and operational circuit spacing) AC1000V 1 minute intervals (nonconnecting point spacing)
Impact Resistance (Malfunction)
50m/s2 (the upper and lower sides, right and left, 3 shaft orientations of order 2 times each)
Vibration Resistance (malfunction)
10 to 55Hz frequency 0.5mm (up and down, both sides, before and after the 3-axis 10 minutes in each direction)
Set Error
+/-10% +/-0.02s (maximum scale value)
Vibration Resistance
10-55Hz double amplitude of 0.75mm (the upper and lower sides, right and left, 3 shaft-orientations 1 hour each)
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Machine parts
5
From Japan
On 2015-07-06 11:55:20
There is no problem especially about the product.
This review is about item#08507362.
Used in combination with relays as delay stop circuit of blower motor of equipment of hobby
5
From Japan
On 2015-04-25 17:44:07
Incorporating an off-delay circuit in combination with a relay, it is extremely compact and the time setting is also almost accurate and perfect.
This review is about item#08507301.
Vinyl house control system
5
From Japan
On 2014-10-31 17:29:58
I organize various control systems myself but I am satisfied with the size and price. Strongly speaking, the number of the scale is small and it is hard to see.
This review is about item#08507387.
To the facility timer
5
From Japan
On 2014-09-22 00:27:06
It is a good product.
This review is about item#08507301.
Create control circuit
5
From Japan
On 2013-03-07 14:10:05
I think that it depends on the circuit to use, but I am using it because it has better performance than Omron.
This review is about item#08507405.