Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Super Timer ST7P Series
  • Super Timer ST7P Series
  • Super Timer ST7P Series
  • Super Timer ST7P Series

Super Timer ST7P Series ST7P-2 DC24V 10S

5.00 (5)
Item.#
08507432
Mfr.#
ST7P-2 DC24V 10S
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Terminal Shape
Plug-in termination
Rated Voltage (V)
DC24
Terminal Numbers
8-pin
Allowable Relative Humidity (%)
(That freezing, no condensation) 35-85
Control Output
3A AC240V (resistive load)
Power Consumption
About 1.1W
Time Specification
1 to 10s
Allowable Around Temperature (degree c)
(That freezing, no condensation) -10 to +50
Withstand Voltage
1 min (operation circuit between the control output) AC1000V 1 minute (non-current-carrying metal parts between the live parts) AC1500V 1 minute AC2000V (non-continuous contact portions between)
Impact Resistance (Malfunction)
50m / s 2 (up, down, left and right, each twice the three-axis direction of the front and rear)
Vibration Resistance (malfunction)
(Up, down, left and right, each 10 minutes 3-axis direction of the front and rear) 10 - 55Hz double amplitude 0.5mm
Set Error
+/- 10% +/- 0.02s (maximum scale value)
Vibration Resistance
(Up, down, left and right, each 1 hour 3-axis direction of the front and rear) 10 - 55Hz double amplitude 0.75mm
Time Limit Contact
2c
Repeatibility Error (%)
+/- 1 +/- 0.02s (maximum scale value)
Weight (g)
About 45
Tolerable Voltage Fluctuation
85 to 110%Vn
Insulation Resistance (Mohm)
100 or more (at 500V mega)
Operating Mode
Ondere
Minimum Adaptable Load
DC5V, 1mA (reference value)
Temperature Error
+/- 5% or less (maximum scale value)
Electrical Durability
(1800 times / hour AC220V 3A resistance switching frequency) 500,000 times or more
Mechanical Durability
(1800 times / hour no-load switching frequency) 50 million times or more
Voltage Error
+/- 1% +/- 0.02s (maximum scale value)
Recovery Time
(I return including middle) 0.1 seconds or less
Impact Resistance
1000m / s 2 (up, down, left and right, each five times before and after the three-axis direction)
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Machine parts
5
From Japan
On 2015-07-06 11:55:20
There is no problem especially about the product.
This review is about item#08507362.
Used in combination with relays as delay stop circuit of blower motor of equipment of hobby
5
From Japan
On 2015-04-25 17:44:07
Incorporating an off-delay circuit in combination with a relay, it is extremely compact and the time setting is also almost accurate and perfect.
This review is about item#08507301.
Vinyl house control system
5
From Japan
On 2014-10-31 17:29:58
I organize various control systems myself but I am satisfied with the size and price. Strongly speaking, the number of the scale is small and it is hard to see.
This review is about item#08507387.
To the facility timer
5
From Japan
On 2014-09-22 00:27:06
It is a good product.
This review is about item#08507301.
Create control circuit
5
From Japan
On 2013-03-07 14:10:05
I think that it depends on the circuit to use, but I am using it because it has better performance than Omron.
This review is about item#08507405.