Buy more than* S$200* and get FREE SHIPPING

  • Super Timer ST7P Series
  • Super Timer ST7P Series
  • Super Timer ST7P Series
  • Super Timer ST7P Series

Super Timer ST7P Series ST7P-2 DC24V 5S

5.00 (5)
Item.#
08507466
Mfr.#
ST7P-2 DC24V 5S
Package Qty.
1PC
Ship pack of
1
37.44 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance (Mohm)
More than 100 (at 500V Mega)
Operating Mode
Ondere
Minimum Adaptable Load
DC5V, 1mA (reference value)
Time Limit Contact
2c
Rated Voltage (V)
DC24
Terminal Numbers
8-pin
Recovery Time
(I return including middle) 0.1 seconds or less
Vibration Resistance
(Up, down, left and right, each 1 hour 3-axis direction of the front and rear) 10 to 55Hz double amplitude 0.75mm
Electrical Durability
(1800 times / hour AC220V 3A resistance switching frequency) 500 000 times or more
Mechanical Durability
(1800 times / hour no-load switching frequency) 50 million times or more
Vibration Resistance (malfunction)
(Up, down, left and right, each for 10 minutes three axial directions of the front and rear) 10 to 55Hz double amplitude 0.5mm
Allowable Relative Humidity (%)
(Icing, no condensation) 35-85
Control Output
3A AC240V (resistive load)
Power Consumption
About1.1W
Time Specification
0.4 to 5s
Terminal Shape
Plug-in termination
Weight (g)
About45
Tolerable Voltage Fluctuation
85 to 110%Vn
Impact Resistance
1000m / s 2 (up, down, left and right, each five times three axial directions before and after)
Allowable Around Temperature (degree c)
-10 to +50(No freezing No condensation)
Withstand Voltage
1 min (operation circuit between the control output) AC1000V 1 minute (non-charging metal part between the charging unit) AC1500V 1 minute AC2000V (non-continuous contact portions between)
Impact Resistance (Malfunction)
50m / s 2 (up, down, left and right, each twice the three-axis direction of the front and rear)
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Machine parts
5
From Japan
On 2015-07-06 11:55:20
There is no particular problem about the product.
This review is about item#08507362.
Used in conjunction with the relay to delay stop circuit of the equipment of the blower motor in one of the hobby
5
From Japan
On 2015-04-25 17:44:07
It has incorporated the Ofuderei circuit in combination with the relay, but it is not perfect in almost exactly even timed setting in a very compact.
This review is about item#08507301.
Vinyl - Ruhausu control system of
5
From Japan
On 2014-10-31 17:29:58
Although set up a lot of control system on your own can be good price also convinced size. Hesitation without seeing a small scale of the numbers speaking by force.
This review is about item#08507387.
Facility of timer
5
From Japan
On 2014-09-22 00:27:06
It is a good commodity.
This review is about item#08507301.
Creating a control circuit
5
From Japan
On 2013-03-07 14:10:05
I think that due to the circuit to be used, but it is used because performance is better than Omron.
This review is about item#08507405.